MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Anvil (inch)Friction Ring 1/2
Impact Rate (ipm)0-950/1750/2100/2100
Length (mm)213
Battery Voltage (V)18
No Load Speed (rpm)0 to 550/1.400/1.750/1.750-750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Feature
-Provides maximum productivity by removing stubborn and high torque fasteners faster than the competition -Most compact cordless High Torque Impact Wrench in its class at 213mm in length -Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. -Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners -REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating -REDLITHIUM-ION batteries deliver more work per charge and more work over the life of the battery -Features a friction ring design to ensure quick and easy socket changes -Premium rubber overmold withstands corrosive materials and provides increased comfort when in use -Reduced user fatigue at only 3.3Kg with 5.0Ah battery -LED light to illuminate the work area

Ulasan Produk

Tidak ada ulasan