MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)

Sebelum PPN:
Rp9.999.900 - Rp20.999.900
Spesifikasi
Battery PlatformM18™ REDLITHIUM™-ION
LED LightYes
Fuel GaugeYes
Battery Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Up to 2032 Nm Nut-Busting Torque
- Most Compact
- POWERSTATE™ brushless motor delivers up to 1627 Nm of fastening torque and 2032 Nm of nut-busting torque
- Most compact cordless High Torque Impact Wrench in its class at 218mm in length
- Features a friction ring with thru-hole design to ensure quick and easy socket changes
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- LED light to illuminate the work area
- Part of the M18™ System, featuring over 150+ tools

Ulasan Produk

Tidak ada ulasan