Beli controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fanvil Video Intercom Paging Gateway
    Mulai

    Rp3.899.900

    Fanvil Video Intercom Paging Gateway
    Deskripsi:
    PA2 is a SIP video intercom & Paging device for industry application. The media stream transmission adopts standard IP/RTP/RTSP protocol. It inherits the advantages of the stability and the sound quality of FANVIL VOIP Phone. It is perfectly compatible with all the current SIP IPPBX /IMS platforms, such as Asterisk, Broadsoft, 3CX, Elastix, etc. It has various functions and interfaces, Such as Intercom, broadcast, video , security, recording, to adapt different application environment, you can very easy to DIY your video intercom & paging equipment. PA2 is the best choice for everyone. Highlights - Small and exquisite, can be embedded in the internal installation - Emergency call button interface, active call - Interact with IPC camera, you can make a video phone call - NVR video recording, standard RJ45 interface - Recording output, 3.5mm standard audio interface - 10W-30W adaptive output power - System online management and upgrade
    atribut:
    • Power Consumption PoE (W): Class 3 - 6.49 to 12.95
    • Sensitivity (dB): - 38
    • Impedance (K): 2.2
    • Storage Temperature (°C): - 40 to 70
    • Operating Temperature (°C): - 30 to 70
    • Relative Humidity (%): 10-95
    • Dimensions (mm): 138x108x77
    • Housing Material: Aluminium Alloy Shell
    • Installation: Indoor installation
  2. OMRON Programmable Controller CS Series Controller Link Unit
    Mulai

    Rp16.999.900

    OMRON Programmable Controller CS Series Controller Link Unit
    Deskripsi:
    New Controller Link Units, Now with 4000 Send Words. Communication Cable: Wired shielded twisted-pair cable.
    atribut:
    • Shape of Tip: Error control / Manchester code check, CRC check (CCITT X 16 + X 12 + X 5 +1)
    • Communication Function: Data link function, message communication function
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Method: Modulation method / baseband code
    • Mounting Position: Can be mounted on CPU base or CS series expansion base (treated as a CPU high-function unit)
    • Unit Type: CS1 CPU high-performance unit
  3. DeLonghi Fryer Deep (Penggorengan Celup)
    Mulai

    Rp2.399.900

    DeLonghi Fryer Deep (Penggorengan Celup)
    atribut:
    • Input Power (W): 1800
    • Body Material: Plastic
    • Bowl material: Teflon
    • Max food capacity (Kg): 1
    • Anti-odour filter: Replaceable
  4. Mitsubishi Electric Melsec Iq-R Series Cc-Link Ie Field Network
    Mulai

    Rp7.899.900

    Mitsubishi Electric Melsec Iq-R Series Cc-Link Ie Field Network
    atribut:
    • Mass (kg): 0.17
    • Communication Speed: 1Gbps
    • Cable: Ethernet cable that meets the 1000BASE-T standard: Category 5e or higher, (double shielded/STP) straight cable
    • Number of stations connected to one network: Up to 239
    • Transmission line: Line type, star type (line type and star type can be mixed), ring type
    • Current Consumption (A): 0.82 (DC5V inside)
    • Number of connected units: (Cascade) Maximum 20 steps
    • Communication Method: Token ring method
    • External dimensions (Height H x Width W x Depth D) (mm): 106x27.8x110
    • I/O occupied points: 32 points (I/O assignment: Intelli 32 points)
    • Transmission capacity: Up to 1920 bytes
  5. Elitech Temperature Controller
    Mulai

    Rp399.900

    Elitech Temperature Controller
    Deskripsi:
    Elitech ETC-974 is a universal standard temperature controller with cooling, defrosting, and fan control outputs. The parameter setting of ETC-974 is divided into the user menu and administrator menu. If you are an equipment company, you can set up the administrator menu parameters. The end-user only sets the user parameter menu, which is convenient for users to operate. The administrator menu has a password protection function to prevent users from misusing settings.It has a Copycard function, which is convenient to set the same parameter for a large number of temperature controllers. If you are an equipment manufacture or after-sale service company, this will save time.
  6. COMMAX Wireless Intercom
    Mulai

    Rp999.900

    COMMAX Wireless Intercom
    Deskripsi:
    High audio quality adopted PLL function (Phase locked loop)No cross of wiresIndicating in-use statusAvailable to install anywhere with AC outletEnabling long communication through PTT (Priority call function)Adjustable sound level
  7. TOA Speaker Selector
    Mulai

    Rp4.999.900

    TOA Speaker Selector
    Deskripsi:
    TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.
    atribut:
    • Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
    • Voltage Source (V): 24 DC
    • Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
    • Operating Temperature (°C): 0 to 40
    • Dimensions (WxHxD) (mm): 420x44x320
    • Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
  8. JUMO QUANTROL PID Temperature Controller
    Mulai

    Rp8.699.900

    JUMO QUANTROL PID Temperature Controller
    Deskripsi:
    Jumo PID ControllerThe Jumo QUANTROL LC100 series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm device. It has one analogue output and one relay output (N/O contact). This controller is a compact, easy to use and self-optimising device. It is used for 2-state and 3-state control applications, as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analogue input is for RTD temperature probes, thermocouples, or current/voltage signals. This is easily programmable by the user.
    atribut:
    • Additional Function: ON/OFF, PID
    • Communication Module Available: No
    • IP Rating: IP65
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): -5
    • Series: QUANTROL
  9. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  10. JUMO dTRON PID Temperature Controller
    Mulai

    Rp19.999.900

    JUMO dTRON PID Temperature Controller
    Deskripsi:
    Jumo Temperature ControllerThe Jumo dTRON series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm(1/16 DIN) device. It has a single analogue input, two relays and two logic inputs or two logic outputs. This is robust equipment that includes 4, freely programmable devices in different DIN formats for controlling temperature, pressure and other process variables. The instruments can be used as 2-state, 3-state, modulating or continuous controllers. The electrical connection at the back is established via screw terminals.Inclusions:Controller, seal, fastening elements, operating instructions.
    atribut:
    • Additional Function: ON/OFF, PID
    • Display Colour: Red/Green
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): 0 (zero)
    • Series: dTRON
  11. GOODWAY TECHNOLOGIES CORP Heat Exchanger Cleaning Equipment
    Mulai

    Rp12.999.900

    GOODWAY TECHNOLOGIES CORP Heat Exchanger Cleaning Equipment
    Deskripsi:
    These shafts connect brushes and other working components to the heat exchanger cleaner. They serve as extenders to increase reach and help clean spaces that would otherwise be difficult to access.
    atribut:
    • UNSPSC: 31160000
  12. TOA Paging Microphone (Mikrofon)
    Mulai

    Rp209.900

    TOA Paging Microphone (Mikrofon)
    Deskripsi:
    The ZM-222 is a close-talking microphone for general announcements. It comes with a talk switch that can be locked
    atribut:
    • Type: Moving coil microphone
  13. COMMAX Open Voice Intercom
    Mulai

    Rp249.900

    COMMAX Open Voice Intercom
    Deskripsi:
    Master untuk 1 sleeve
    atribut:
    • Dimensions (WxHxD) (mm): 183x169x41
    • Operating Temperature (°C): 0-40
  14. HOLLYLAND Wireless Intercom Headset
    Mulai

    Rp7.999.900

    HOLLYLAND Wireless Intercom Headset
    Deskripsi:
    Water and Wind Resistance.Headset ini Water and Wind Resistance. Cat pelindung internal mencegah penetrasi air, sementara algoritma canggih mengurangi kebisingan angin. Anda dapat merasa tenang mengetahui bahwa sistem tetap beroperasi pada kondisi hujan atau berangin.Lebih ringan. Pembersih. Lebih nyaman.Dibuat dari bahan yang lebih ringan dan tahan lama, headset ini super ringan, dan beratnya kira-kira sama dengan sebuah apel. Ucapkan selamat tinggal pada ketidaknyamanan saat dipakai dalam waktu lama. Bantalan telinga di atas telinga yang dapat diganti sangat berguna terutama di musim panas, menjaga kebersihan telinga Anda setiap saat.ENC Mikrofon Ganda. Suara Unggul.Teknologi Peredam Kebisingan Lingkungan dengan mikrofon ganda yang canggih memproses suara sedemikian rupa sehingga meredam kebisingan lingkungan, memastikan suara Anda terdengar nyaring dan jernih bahkan di lingkungan yang bising. Menampilkan Rasio Signal-to-Noise sebesar 71dB, Solidcom SE memungkinkan reproduksi audio yang setia, menawarkan pengalaman yang mendalam.
Daftar Harga controller Terbaru October 2026
Fanvil Video Intercom Paging GatewayRp3.899.900
OMRON Programmable Controller CS Series Controller Link UnitRp16.999.900
Saramonic Wireless Single-Ear Headset Intercom SystemRp2.599.900
DeLonghi Fryer Deep (Penggorengan Celup)Rp2.399.900
Mitsubishi Electric Melsec Iq-R Series Cc-Link Ie Field NetworkRp7.899.900
Elitech Temperature ControllerRp399.900
COMMAX Wireless IntercomRp999.900
TOA Speaker SelectorRp4.999.900
JUMO QUANTROL PID Temperature ControllerRp8.699.900
MR.LUX Epoxy (Resin + Hardener) (Lem Epoksi Dua Komponen)Rp56.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)