Saramonic Wireless Single-Ear Headset Intercom System

Sebelum PPN:
Rp2.599.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Five Reasons to Choose Witalk WTS
- Hand-free Operation
- 1.9GHz wireless Frequency Range
- Easy for Teamwork
- Ultra Long Distance Transmission
- Lever-type Switch Design

All-day Operation Guaranteed
Rechargeable & Replaceable Battery

Lever-type Switch Design
The WiTalk WTS uses a lever-type switch design, which is convenient and quick to raise for mute and lower for communication.

Stable and Incredible Sound
The Witalk uses the 1.9GHz frequency to provide better signal penetration, less co-channel interference for clearer, more reliable voice quality. Improves the user's communication efficiency and experience.

Ultra-Long Reliable Range
The WiTalk enables waking around freely while two-way communicationg and the transmission distance is up to 400 meters, perfect for timely communication in the vast outdoors and in noisy sites.

Technological enhancements, Clear calls
New generation DECT6.0 call technology solution

Gooseneck Mic Lever or Button Muting
The WiTalk intercom system uses a lever switch design, which is convenient and quick to raise for mute and lower for communication, easy to use.

Hand-free Operation
More powerful than walkie-talkies, adopted headset integrated wireless communication design, the WiTalk WTS can effectively improve work efficiency, allowing hand-free and do more things.

Easy for Teamwork
The WiTalk WTS includes a Master headset and four Remote headsets, allowing up to 5 people to communicate simultaneously, Ideal for teams and multi-person use occasions.

Free rotation, strong operability
Boom can swivel over the top 270 degrees. Thus headset can be worn on both sides

Use
Film Production, Boating, Drone Shooting, Sports EVENT, Stage Prodution, Live in Concert

Ulasan Produk

Tidak ada ulasan