Fanvil Video Intercom Paging Gateway

Sebelum PPN:
Rp3.899.900
Spesifikasi
Power Consumption PoE (W)Class 3 - 6.49 to 12.95
Sensitivity (dB)- 38
Impedance (K)2.2
Storage Temperature (°C)- 40 to 70
Operating Temperature (°C)- 30 to 70
Relative Humidity (%)10-95
Dimensions (mm)138x108x77
Housing MaterialAluminium Alloy Shell
InstallationIndoor installation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PA2 is a SIP video intercom & Paging device for industry application. The media stream transmission adopts standard IP/RTP/RTSP protocol. It inherits the advantages of the stability and the sound quality of FANVIL VOIP Phone. It is perfectly compatible with all the current SIP IPPBX /IMS platforms, such as Asterisk, Broadsoft, 3CX, Elastix, etc. It has various functions and interfaces, Such as Intercom, broadcast, video , security, recording, to adapt different application environment, you can very easy to DIY your video intercom & paging equipment. PA2 is the best choice for everyone. Highlights - Small and exquisite, can be embedded in the internal installation - Emergency call button interface, active call - Interact with IPC camera, you can make a video phone call - NVR video recording, standard RJ45 interface - Recording output, 3.5mm standard audio interface - 10W-30W adaptive output power - System online management and upgrade
Feature
Intercom - Two SIP lines, supporting SIP 2.0 (RFC3261) and related RFC - Supports two lines RTSP - Voice broadcast IP address - Button or remote volume adjustment - Switch signal input and output - Talkback recording output - Handsfree talking - Default auto answer - Dynamic multicast function - Supports DC or POE power supply - Support for Function key interface - Support monophonic active speakers - Network time synchronization - Action URL / Active URI remote control Audio - Narrowband speech coding: G.711a / u, G.723.1, G.726-32K, G.729AB - Broadband speech coding: G.722 - Half Duplex Echo Cancellation (AEC) - DTMF: In-band, out-of-band DTMF (RFC2833) / SIP Info Networking/ Protocols - Supports PoE (802.3af) - Primary and secondary DNS servers are supported - Support VLAN - Supports SNTP client - Support VPN L2TP / PPTP / IPSec - Supports SRTP - Support for HTTP / HTTPS web pages - Support Qos: 802.1p / q, DSCP - Support MD5 authentication - Supports Web Filter - DHCP / static / PPPoE - STUN

Ulasan Produk

Tidak ada ulasan

Halaman Terkait