DAYTON Trapezoidal Timing Belt

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp409.900
Spesifikasi
UNSPSC26111801
StandardsARPM
ApplicationAll General Industry
Country of OriginJapan (subject to change)
Resistance PropertiesHeat Resistant; Oil Resistant
Belt MaterialNeoprene
Belt SeriesL
Belt Trade SizeL
Industry Number600L050
Length TypeClosed Loop
Manufacturer Part Number1DHN5
Maximum Operating Temperature (°F)194
Minimum Operating Temperature (°F)-22
Number of Teeth160
Pitch (inch)0.375
Pitch Length (inch)60
Reinforcing Cord MaterialFiberglass
Tensile Strength (lbs/inch)462
Tooth LocationOne Side
Tooth ShapeTrapezoidal
Top Width (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L series timing belts have trapezoidal teeth that deliver low to moderate amounts of torque. Integral fiberglass cords ensure dimensional stability and the neoprene backing is flexible and resistant to wear and heat. These timing belts should be paired with a compatible L series pulley.

Ulasan Produk

Tidak ada ulasan