Mitsuboshi Timing Belt (Polyurethane) T5 Type

Sebelum PPN:
Rp219.900
Spesifikasi
TypeU Type, thermosetting Type
Belt MaterialPolyurethane
Belt Pitch Circumference (mm)325
Belt Type19mm
Belt widthTenmm
Height2.2mm
Maximum Speed30m/s
Minimum Pulley Diameter19mm
Number of Teeth65
PowerMaximum transmission / 0.75
Tooth Pitch5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polyurethane-specific beautiful color flies in the machine, create a clean working environment.
. Ideal for light duty power transmission accuracy is required.
. Because there is beautiful, there is no contamination of the contact product appearance and is suitable for paper feed belt.
. Flexible and familiar to small pulley diameter is good, it can be smoothly driven. You can quiet operation.
Use for:
Data writer, facsimile, sewing machine

Ulasan Produk

Tidak ada ulasan