Beli continental v belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Continental V-Belt Banded Standard & Cogged (Vanbelt)Deskripsi:3VX section banded V-belts have a wedge, cogged design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.atribut:
- UNSPSC: 26111801
- Belt Material: Polybutadiene
- Minimum Operating Temperature (°F): -40
- Reinforcing Cord Material: Polyester
- Resistance Properties: Heat Resistant; Oil Resistant
- Continental ContiTech V-Belt SPZ Type (Van Belt)atribut:
- Top Belt Width (bo) (mm): 9.7
- Belt Height (h) (mm): 8
- Pitch Width (bd) (mm): 8.5
- Min. Pulley Diameter (dd min) (mm): 63
- Continental ContiTech V-Belt SPA Type (Van Belt)atribut:
- Top Belt Width (bo) (mm): 12.7
- Belt Height (h) (mm): 10
- Pitch Width (bd) (mm): 11
- Min. Pulley Diameter (dd min) (mm): 90
- Continental Belt Accessoriesatribut:
- UNSPSC: 26111805
- Features: Direct Rather Than Indirect Measurement of Vibration Frequency; Meter Range Matches \"Real Life\" Belt Installation Parameters; Quartz Crystal Based Solid-State Circuitry
- For Belt Series: TensionRite
- For Belt Trade Size: All Belt Sizes
- Includes: (4) AA Batteries; Calibration Tuning Fork; Protective Case
- Includes Batteries: Yes
- Manufacturer Part Number: FREQUENCY METER
- Power Source: Battery
- Product Type: Belt Frequency Meter
- Testing Tool Material: Aluminium
- Units of Measurement: Hertz
- Continental Timing Belt (Belt Timing)Deskripsi:Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.atribut:
- Tooth Location: One Side
- OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)Deskripsi:SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.atribut:
- Height of Belt h (mm): 8
- Width of Belt b (mm): 9.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 63
- OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 90
- BANDO V-Belt SPZ Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Width (mm): 9.5
- Angle (°): 40
- Material: Rubber
- Min Diameter Pulley (mm): 225
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- Mitsuboshi V-Belt Standard B Type (16 to 99inch) (Vanbelt)Deskripsi:It is also handled as a standard type V-belt and easy to obtain.atribut:
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Electric Resistance Value: 50 M omega or more
- Operating Temperature Range (°C): -40 to +70
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 150
- Belt Material: Rubber
- Mitsuboshi V Belt A-Type (Vanbelt)Deskripsi:Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Finishing Material: Synthetic Rubber
- Mitsuboshi Narrow V-Belt SPZ Series (Vanbelt)atribut:
- Angle (°): 38
- Top Width (mm): 9.7
- Sanyo Denki Dc San Ace Dc Fan 109P (Kipas)atribut:
- Type: DC fan
- Thickness (mm): 15
- Shape: Square
- Mitsuboshi Narrow V-Belt SPA Series (Vanbelt)atribut:
- Top Width (mm): 12.7
- Angle (°): 38
- BANDO V-Belt SPA Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Width (mm): 12.5
- CONTITECH INC. Standard & Cogged V-Belt (Vanbelt)Deskripsi:5V section V-belts have a wedge design and a nominal top width of 5/8" and a nominal thickness of 17/32" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.atribut:
- UNSPSC: 26111801
- Belt Material: Polybutadiene
- Minimum Operating Temperature (°F): -40
- Reinforcing Cord Material: Polyester
- Resistance Properties: Heat Resistant; Oil Resistant
- DAYTON Banded Standard & Cogged V-BeltDeskripsi:3V section banded V-belts have a wedge design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.atribut:
- UNSPSC: 26111801
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Reinforcing Cord Material: Polyester
- MAXBELT CC Type Double Angle V-Belt (Vanbelt)Deskripsi:Maxbelt double angle v-belt built to ideally suited for serpentive drives where power needs to be transmitted equally from both sides of belt.A. Cover FabricThe cover is abrasion resistant, flexible and provides a firm grip onto the sheaves to minimize slippage during use. It is woven from several plies of yarn, rubber treated for maximum adhesion and protects the contents from the elements and static build-up under adverse usage conditions. B. Adhesion RubberThe adhesion rubber binds the tensile cord, fabric cover and compression rubber to prevent separation of the belt components during use. C. Tension CordThe tensile cord is the power transmission element within the belt. Cords are wound around the belt in an uninterrupted spiral for enhanced tensile strength. The cords are twisted in various configurations to match the load application and pre-stretched prior to belt assembly for length stabilization and minimum stretch during use. D. Compression RubberThe compression rubber provides support for the load carrying tensile cords while dissipating heat generated from belt use. It is formulated to be resistant to flex cracking and compression fatigue.atribut:
- Top Width (mm): 22
- Thickness (mm): 14
- Angle (°): 38
Daftar Harga continental v belt Terbaru October 2026
| Continental V-Belt Banded Standard & Cogged (Vanbelt) | Rp2.799.900 |
| Continental ContiTech V-Belt SPZ Type (Van Belt) | Rp78.900 |
| Continental ContiTech V-Belt SPA Type (Van Belt) | Rp129.900 |
| Continental Belt Accessories | Rp55.999.900 |
| Continental Timing Belt (Belt Timing) | Rp869.900 |
| OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt) | Rp54.900 |
| OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt) | Rp76.900 |
| BANDO V-Belt SPZ Type (Van Belt) | Rp39.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp22.900 |
| BANDO Belt Red Seal B Type (Van Belt) | Rp61.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/20P109551072-1.jpg)
/k8P109184728-1.jpg)
/kqP109184746-1.jpg)

/76P109551258-1.jpg)
/glP104820597-1.jpg)
/fkP104820560-1.jpg)
/1xP102039069-2.jpg)
/ooP102038888-3.jpg)
/rmP102038994-3.jpg)
/P102038918-1.jpg)
%20(Vanbelt)/P102359749-1.jpg)
/m9P105427801-1.jpg)
/nwP107152860-1.webp)
/Sanyo%20Denki%20Dc%20San%20Ace%20Dc%20Fan%20109P%20(Kipas)/1rP110779063-1.jpg)
/6rP106747243-2.jpg)
/12P102039038-3.jpg)
/86P109551294-1.jpg)

/ikP107691668-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)