DAYTON Banded Standard & Cogged V-Belt

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp519.900 - Rp13.999.900
Spesifikasi
UNSPSC26111801
Maximum Operating Temperature (°F)194
Minimum Operating Temperature (°F)-22
Reinforcing Cord MaterialPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3V section banded V-belts have a wedge design and are constructed of multiple V-belts fused together to create ribs in a V-belt with reinforced backing. Each banded V-belt has a top width that varies depending on the number of ribs, and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Banded V-Belt Belt Material Polyester Cords Rubber Edge Construction Wrapped Industry Number 2/3V450 Number of Bands 2 Outside Length 45.6 in Reinforcing Cord Material Polyester Thickness 3/8 in Top Width 3/4 in Belt Trade Size 3V V-Belt Type Banded Wedge Maximum Operating Temperature 194 Degrees F Minimum Operating Temperature -22 Degrees F Resistance Properties Heat Resistant Oil Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait