Beli contactor schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric EasyPact TVS Contactor 3P (3 NO)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- Schneider IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Contactor Style: IEC
- Frequency (Hz): 50/60
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Max. Voltage Rating (V): 690 (AC)
- Wire Termination Type: Screw Clamp
- Chint Mini AC Contactoratribut:
- AC-1 (A): 20
- AC-3 (A): 6
- Coil Frequency (Hz): 50/60
- NXC Connector: NXC
- Mini Type: M
- Schneider Electric IEC ContactorDeskripsi:These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: IEC
- Frequency (Hz): 50/60
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 5
- IP Rating: IP20
- Includes Auxiliary Contacts: Yes
- Integrated Surge Suppression: No
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 690 (AC)
- Maximum Operating Temperature (°F): 140
- Mechanical Operating Durability: 15000000
- Minimum Operating Temperature (°F): -40
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Width (inch): 3.54
- Reversing Capability: Reversing
- Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
- Wire Termination Type: Screw Clamp
- Schneider Electric Pushbuttons, Switches, Pilot Lightsatribut:
- Head Type: Standard
- Schneider Electric OsiSense XUDeskripsi:Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kgatribut:
- Power Pole Contact Composition: 3 NO
- [Ue] Rated Operational Voltage: ≤300V DC for power circuit
- [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
- Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
- Control Circuit Type: DC standard
- Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
- Schneider Electric Contactor Tesys Deca 3P(3No)Deskripsi:TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3/3e (4kW@400V). It provides a 24V DC coil with transient suppressor module, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability to demanding applications. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).atribut:
- Associated Fuse Rating (A): 10 (gG for signalling circuit conforming to IEC 60947-5-1); 25 (gG at ≤690 V coordination type 1 for power circuit); 20 (gG at ≤690 V coordination type 2 for power circuit)
- Average Impedance: 2.5 mOhm - Ith 25 A 50 Hz for power circuit
- Compatibility Code: LC1D
- Contactor Application: Motor control; Resistive load
- Device Short Name: LC1D
- Irms Rated Making Capacity (A): 250 (at 440 V for power circuit conforming to IEC 60947); 140 (AC for signalling circuit conforming to IEC 60947-5-1); 250 (DC for signalling circuit conforming to IEC 60947-5-1)
- Overvoltage Category: III
- Pole Contact Composition: 3 NO
- Poles Description: 3P
- Power Dissipation Per Pole (W): 1.56 AC-1; 0.2 AC-3; 0.2 AC-3e
- Product Range: TeSys Deca
- Product or Component Type: Contactor
- Protective Cover: With
- Rated Breaking Capacity (A): 250 (at 440V for power circuit conforming to IEC 60947)
- Utilization Category: AC-4; AC-1; AC-3; AC-3e
- [Ie] Rated Operational Current (A): 9 (at <60 °C) at <= 440 V AC AC-3 for power circuit; 25 (at <60 °C) at <= 440 V AC AC-1 for power circuit; 9 (at <60 °C) at <= 440 V AC AC-3e for power circuit
- [Ith] Conventional Free Air Thermal Current (A): 25 (at 60°C) for power circuit; 10 (at 60°C) for signalling circuit
- [Uc] Control Circuit Voltage (V): 24 DC
- [Ue] Rated Operational Voltage (V): Power circuit: <= 690 AC 25-400Hz; Power circuit: <= 300 DC
- [Ui] Rated Insulation Voltage (V): Power circuit = 690 conforming to IEC 60947-4-1; Power circuit = 600 CSA certified; Power circuit = 600 UL certified; Signalling circuit = 690 conforming to IEC 60947-1; Signalling circuit = 600 CSA certified; Signalling circuit = 600 UL certified
- Himel Kontaktor Magnet 3 KutubDeskripsi:Rated Operation (380/400V)
- Schneider Electric IEC Magnetic Contactor Coilatribut:
- UNSPSC: 39121529
- Auxiliary Contact Configuration: 1NO/1NC
- Coil Voltage (VDC): 24
- Full Load Current (A) - Inductive (A): 12
- Full Load Current (A) - Resistive (A): 25
- Schneider Electric NEMA ContactorDeskripsi:These NEMA contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.atribut:
- UNSPSC: 39121529
- Auxiliary Contacts Included: 1NO/1NC
- Coil Voltage (VAC): 120
- Contactor Style: NEMA
- Embedded Surge Suppressor - NEW: No
- Frequency (Hz): 50/60
- Full Load Current - Inductive (A): 27
- Horsepower @ Single Phase - 120V AC (hp): 2
- Horsepower @ Single Phase - 240V AC (hp): 3
- Horsepower @ Three Phase - 208V AC (hp): 7 1/2
- Horsepower @ Three Phase - 240V AC (hp): 7 1/2
- Horsepower @ Three Phase - 480V AC (hp): 10
- Horsepower @ Three Phase - 600V AC (hp): 10
- Includes Auxiliary Contacts: Yes
- Main Power Pole Contact Form: 3NO
- Max. Voltage Rating (V): 600 (AC)
- NEMA Size: 1
- Nominal Coil Voltage @ 60Hz (V): 120 (AC)
- Number of Poles: 3
- Overall Depth (inch): 3.66
- Overall Height (inch): 3.34
- Overall Width (inch): 1.76
- Phase: Three
- Reversing Capability: Non-Reversing
- Standards: CSA; UL Listed
- Wire Termination Type: Screw Clamp
- Schneider Electric TeSys F Contactor 3Patribut:
- Power Pole Contact Composition: 3 NO
- Schneider Electric EasyPact TVS control relayatribut:
- Range: TeSys
- Product or Component Type: Suppressor Module
- Device Short Name: LA4D
- Product Compatibility: LC1D80-D150 (3P)
- Mounting Location: Top
Daftar Harga contactor schneider Terbaru January 2026
| Schneider Electric EasyPact TVS Contactor 3P (3 NO) | Rp189.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Schneider Electric TeSys K Contactor | Rp139.900 |
| Schneider IEC Contactor | Rp1.299.900 |
| Chint Mini AC Contactor | Rp139.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Schneider Electric IEC Contactor | Rp13.999.900 |
| Schneider Electric Pushbuttons, Switches, Pilot Lights | Rp73.900 |
| Schneider Electric Pieno | Rp30.900 |
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp799.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/6oP103107240-21.jpg)










/i9P111966657-1.jpg)