Beli conduit cable flexible di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- AFC Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.atribut:
- Flexibility: Flexible
- Jacketed: Yes
- Wet Location: Yes
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Deskripsi:Wiring Accessories. Connector.atribut:
- Type: Straight
- Boss Corrugated Conduit (Pipa Flexible Conduit)Deskripsi:Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.atribut:
- Length (m): 50
- Non Brand Flexible Conduit (FMC/FNC)Deskripsi:This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.atribut:
- UNSPSC: 39121202
- Color: Gray
- Conduit Type: Reduced Wall
- Finish: Galvanized
- Flexibility: Flexible
- Material: Aluminium
- Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- FLEXICON Nylon PA6 Double Slit Corrugated Conduit (Pipa Konduit)Deskripsi:FPADS SystemNylon PA6 double slit corrugatedatribut:
- Color: Black
- Compression Strength (N): 60
- Temperature Range (°C): -40 to 120
- microclean Kain Lap Mikrofiber PremiumDeskripsi:Microfiber merupakan terminologi yang digunakan untuk menggambarkan serat benang yang sangat halus dan lembut. Pengembangan microfiber dikenal pertama kali di Eropa pada tahun 1994, dan seiring waktu produk microfiber dikembangan menjadi beberapa produk seperti bath robe, handuk bayi, dan kain microfiber Microfiber Cloth. Kain Microfiber sangat cocok digunakan untuk industri pabrik, perusahan cleaning service, hotel, kantor, restoran dan rumah tangga hingga otomotif.Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.Fungsi kain microfiber dapat digunakan untuk seluruh kebutuhan bersih-bersih mulai dari membersihkan barang-barang berbahan kaca, kayu, plastik, hingga besi sekalipun. Maka dari itu, kain microfiber adalah pilihan kain yang sangat cocok multifungsi untuk segala kebutuhan.Manfaat Microfiber:- Multifungsi untuk segala kebutuhan bersih-bersih mulai dari kebutuhan rumah tangga, bisnis, dan industri- Menyerap 7 kali dari berat air yang diserap- Membersihkan tanpa menggunakan sabun atau kimia apapun- Bahan sangat lembut dan tebal- Dapat digunakan berulang kali (resuable)- Kering lebih cepat, 1/3 daripada kain pembersih biasa- Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.atribut:
- Material: FBZ
- Min. Weight (gsm): 330
- monotaro Cable Protector Spiral (Pelindung Kabel/Spiral Tube)atribut:
- Material: Polyethylene
- FLEXICON Polypropylene Standard Weight Corrugated Conduit (Pipa Konduit)Deskripsi:FPP SystemPolypropylene corrugated, std weightatribut:
- Color: Black
- Nominal Size (mm): 13
- Outside Diameter (mm): 13
- Inside Diameter (mm): 10
- Bend (°): 25
- CALBRITE Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:This liquid-tight conduit has a PVC-coated jacket that resists corrosion from oils, greases, and contaminants, making it suitable for routing wire and cable in corrosive environments like food and beverage production facilities, chemical plants, and wastewater treatment plants. It also resists moisture, protecting wire and cable from water infiltration where liquids are present. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage.atribut:
- UNSPSC: 39121202
- Conduit Color: Gray
- Finish: PVC Coated
- Flexibility: Flexible
- Indoor/Outdoor Usage: Indoor/Outdoor
- Jacket Material: PVC
- Jacketed: Yes
- Material: 316 Stainless Steel
- Maximum Operating Temperature (°F): 275
- Minimum Operating Temperature (°F): 0 (Zero)
- Nominal Length (ft): 25
- Resistance Properties: Corrosion Resistant; Oil Resistant
- Standards: NEMA 4X Approved; UL
- Usable Temperature Range (°F): 0 to 275
- GAE Fuse Holderatribut:
- Base Material: DMC
- Number of Pole: 1P
- Pro Master Sticky Matatribut:
- Color: Blue
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC)Deskripsi:These kits include a length of liquid-tight, flexible plastic conduit as well as two swivel connectors. They’re convenient for quick installations that don’t require a custom setup. The conduit has an outer covering that resists moisture to protect wire and cable from corrosion and water infiltration as it’s routed through environments where liquids are present. It’s flexible to fit around curves or tight spaces. Its plastic construction is lightweight, offers crush-resistance, and won’t fatigue and crack like metal conduit. The fittings join the conduit to electrical panels or equipment, creating a liquid-tight seal at the junction. They position onto the end of the conduit and have a gland that tightens with a wrench to lock in place. The conduit then installs into a knockout and is secured with an included locknut. These fittings swivel up to 90° to accommodate the wire or cable run.atribut:
- UNSPSC: 39121202
- Indoor/Outdoor Usage: Indoor/Outdoor
- Jacketed: Yes
- Material: PVC
- Wet Location: Yes
- FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Deskripsi:Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.atribut:
- Compression Strength (N): 350
- Temperature Range (°C): -100 to 300
- FLEXICON Nylon LFH PA6 Standard Weight Corrugated ConduitDeskripsi:FPAS SystemNylon LFH PA6 corrugated, std weightatribut:
- Color: Black
- Compression Strength (N): 75
- Temperature Range (°C): -40 to 120
Daftar Harga conduit cable flexible Terbaru October 2026
| PITHON Corrugated Flexible Conduit PVC | Rp85.900 |
| AFC Liquid-Tight Conduit (LFMC/LFNC) | Rp929.900 |
| PITHON Flexible Metal Conduit | Rp419.900 |
| DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel) | Rp14.900 |
| Boss Corrugated Conduit (Pipa Flexible Conduit) | Rp879.900 |
| Non Brand Flexible Conduit (FMC/FNC) | Rp679.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp549.900 |
| FLEXICON Nylon PA6 Double Slit Corrugated Conduit (Pipa Konduit) | Rp9.599.900 |
| microclean Kain Lap Mikrofiber Premium | Rp28.900 |
| monotaro Cable Protector Spiral (Pelindung Kabel/Spiral Tube) | Rp25.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/icP109815660-21.jpg)

/lcP105168768-2.jpg)
/poP106884924-1.jpg)
/pbP109988911-1.jpg)


/cxP105436465-1.jpg)
/j4P109815688-4.jpg)




/6gP101568232-2.jpg)
/huP109815642-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)