CALBRITE Liquid-Tight Conduit (LFMC/LFNC)

Sebelum PPN:
Rp18.999.900 - Rp37.999.900
Spesifikasi
UNSPSC39121202
Conduit ColorGray
FinishPVC Coated
FlexibilityFlexible
Indoor/Outdoor UsageIndoor/Outdoor
Jacket MaterialPVC
JacketedYes
Material316 Stainless Steel
Maximum Operating Temperature (°F)275
Minimum Operating Temperature (°F)0 (Zero)
Nominal Length (ft)25
Resistance PropertiesCorrosion Resistant; Oil Resistant
StandardsNEMA 4X Approved; UL
Usable Temperature Range (°F)0 to 275

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This liquid-tight conduit has a PVC-coated jacket that resists corrosion from oils, greases, and contaminants, making it suitable for routing wire and cable in corrosive environments like food and beverage production facilities, chemical plants, and wastewater treatment plants. It also resists moisture, protecting wire and cable from water infiltration where liquids are present. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Liquid-Tight Metal Conduit Trade Size 3/4 in Bend Radius 6 in Color Gray 316 Stainless Steel Jacket Material PVC Max Operating Temp 275 Degrees F Min Operating Temp 0 Degrees F Nominal Length 25 ft Finish PVC Coated Flexibility Flexible Indoor/Outdoor Usage Indoor/Outdoor Inside Diameter 0.84 in Jacketed Yes Liquid Tight Conduit Application General Purpose Metallic Outside Diameter 1.05 in Resistance Properties Corrosion Resistant Oil Resistant S-TFC

Ulasan Produk

Tidak ada ulasan