Beli flexible cable conduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  2. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  3. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp679.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  4. CALBRITE Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp18.999.900

    CALBRITE Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This liquid-tight conduit has a PVC-coated jacket that resists corrosion from oils, greases, and contaminants, making it suitable for routing wire and cable in corrosive environments like food and beverage production facilities, chemical plants, and wastewater treatment plants. It also resists moisture, protecting wire and cable from water infiltration where liquids are present. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage.
    atribut:
    • UNSPSC: 39121202
    • Conduit Color: Gray
    • Finish: PVC Coated
    • Flexibility: Flexible
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Jacket Material: PVC
    • Jacketed: Yes
    • Material: 316 Stainless Steel
    • Maximum Operating Temperature (°F): 275
    • Minimum Operating Temperature (°F): 0 (Zero)
    • Nominal Length (ft): 25
    • Resistance Properties: Corrosion Resistant; Oil Resistant
    • Standards: NEMA 4X Approved; UL
    • Usable Temperature Range (°F): 0 to 275
  5. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  6. GAE Fuse Holder
    Mulai

    Rp109.900

    GAE Fuse Holder
    atribut:
    • Base Material: DMC
    • Number of Pole: 1P
  7. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  8. AFC Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp929.900

    AFC Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
    atribut:
    • Flexibility: Flexible
    • Jacketed: Yes
    • Wet Location: Yes
  9. DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Mulai

    Rp14.900

    DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  10. FLEXICON Nylon PA6 Double Slit Corrugated Conduit (Pipa Konduit)
    Mulai

    Rp9.599.900

    FLEXICON Nylon PA6 Double Slit Corrugated Conduit (Pipa Konduit)
    Deskripsi:
    FPADS SystemNylon PA6 double slit corrugated
    atribut:
    • Color: Black
    • Compression Strength (N): 60
    • Temperature Range (°C): -40 to 120
  11. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  12. microclean Kain Lap Mikrofiber Premium
    Rating:
    90% of 100
    (2)
    Mulai

    Rp28.900

    microclean Kain Lap Mikrofiber Premium
    Deskripsi:
    Microfiber merupakan terminologi yang digunakan untuk menggambarkan serat benang yang sangat halus dan lembut. Pengembangan microfiber dikenal pertama kali di Eropa pada tahun 1994, dan seiring waktu produk microfiber dikembangan menjadi beberapa produk seperti bath robe, handuk bayi, dan kain microfiber Microfiber Cloth. Kain Microfiber sangat cocok digunakan untuk industri pabrik, perusahan cleaning service, hotel, kantor, restoran dan rumah tangga hingga otomotif.Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.Fungsi kain microfiber dapat digunakan untuk seluruh kebutuhan bersih-bersih mulai dari membersihkan barang-barang berbahan kaca, kayu, plastik, hingga besi sekalipun. Maka dari itu, kain microfiber adalah pilihan kain yang sangat cocok multifungsi untuk segala kebutuhan.Manfaat Microfiber:- Multifungsi untuk segala kebutuhan bersih-bersih mulai dari kebutuhan rumah tangga, bisnis, dan industri- Menyerap 7 kali dari berat air yang diserap- Membersihkan tanpa menggunakan sabun atau kimia apapun- Bahan sangat lembut dan tebal- Dapat digunakan berulang kali (resuable)- Kering lebih cepat, 1/3 daripada kain pembersih biasa- Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.
    atribut:
    • Material: FBZ
    • Min. Weight (gsm): 330
  13. monotaro Cable Protector Spiral (Pelindung Kabel/Spiral Tube)
    Mulai

    Rp25.900

  14. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  15. FLEXICON Polypropylene Standard Weight Corrugated Conduit (Pipa Konduit)
    Mulai

    Rp3.499.900

    FLEXICON Polypropylene Standard Weight Corrugated Conduit (Pipa Konduit)
    Deskripsi:
    FPP SystemPolypropylene corrugated, std weight
    atribut:
    • Color: Black
    • Nominal Size (mm): 13
    • Outside Diameter (mm): 13
    • Inside Diameter (mm): 10
    • Bend (°): 25
  16. Pro Master Sticky Mat
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

    Pro Master Sticky Mat
    atribut:
    • Color: Blue
  17. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  18. PITHON Plain Conduit/Threadless
    Mulai

    Rp129.900

    PITHON Plain Conduit/Threadless
    atribut:
    • Length (m): 3.66
  19. HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp619.900

    HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    These kits include a length of liquid-tight, flexible plastic conduit as well as two swivel connectors. They’re convenient for quick installations that don’t require a custom setup. The conduit has an outer covering that resists moisture to protect wire and cable from corrosion and water infiltration as it’s routed through environments where liquids are present. It’s flexible to fit around curves or tight spaces. Its plastic construction is lightweight, offers crush-resistance, and won’t fatigue and crack like metal conduit. The fittings join the conduit to electrical panels or equipment, creating a liquid-tight seal at the junction. They position onto the end of the conduit and have a gland that tightens with a wrench to lock in place. The conduit then installs into a knockout and is secured with an included locknut. These fittings swivel up to 90° to accommodate the wire or cable run.
    atribut:
    • UNSPSC: 39121202
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Jacketed: Yes
    • Material: PVC
    • Wet Location: Yes
Daftar Harga flexible cable conduit Terbaru October 2026
PITHON Flexible Metal ConduitRp419.900
PITHON Corrugated Flexible Conduit PVCRp85.900
Non Brand Flexible Conduit (FMC/FNC)Rp679.900
CALBRITE Liquid-Tight Conduit (LFMC/LFNC)Rp18.999.900
Boss Corrugated Conduit (Pipa Flexible Conduit)Rp879.900
GAE Fuse HolderRp109.900
PITHON PVC Coated Flexible Metal ConduitRp549.900
DV Fuse & Fuse HolderRp72.900
AFC Liquid-Tight Conduit (LFMC/LFNC)Rp929.900
DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Rp14.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait