Beli conduit cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  2. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp85.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  3. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  4. UVEX Carbonvision Goggles (Kacamata Goggle)
    Mulai

    Rp449.900

    UVEX Carbonvision Goggles (Kacamata Goggle)
    Deskripsi:
    uvex carbonvision - the light, compact gogglesThe frame of these goggles is constructed using the latest material and manufacturing technologies, for maximum mechanical rigidity (B = 120 m/s) despite minimal volume - and weight -. The TPU layer firmly welded onto the frame ensures the perfect fit and allows easy cleaning. With its minimal weight of just 46 grammes, the uvex carbon vision is among the lightest goggles available on the market - and enables the wearer to work for long periods without pressure points. 
    atribut:
    • Product Type: Goggles
    • Technologies: Special Coatings, Well Suited In Combination With Dust Masks
    • Version: with Headband
    • Product family: Uvex Carbonvision
    • Lens Material: Polycarbonate (PC)
    • Coating: Uvex Supravision Extreme
    • Color: Grey, Black
    • Lens Properties: Anti Fog, Scratch Resistant
    • Lens Tinting: Clear
    • UV Protection: UV400
  5. TOTAL Gerinda Bor Mini
    Mulai

    Rp369.900

    TOTAL Gerinda Bor Mini
    atribut:
    • Voltage (V): 220-240
    • Input Power (W): 130
  6. Non Brand Flexible Conduit (FMC/FNC)
    Mulai

    Rp679.900

    Non Brand Flexible Conduit (FMC/FNC)
    Deskripsi:
    This flexible metal conduit (FMC) has a reduced wall, making it lightweight. It's often used for making motor connections. It also offers crush resistance to protect wire and cable. This conduit is flexible to route and support wire and cable in tight spaces.
    atribut:
    • UNSPSC: 39121202
    • Color: Gray
    • Conduit Type: Reduced Wall
    • Finish: Galvanized
    • Flexibility: Flexible
    • Material: Aluminium
    • Standards: CSA 69271; Federal Specification AA-5810 Type II; R14147; UL 1479
  7. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  8. 3M Impact Safety Goggle (Kacamata Safety Goggle)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  9. allsafe Bromo Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp149.900

    allsafe Bromo Safety Goggles (Kacamata Safety Goggle)
    Deskripsi:
    - Wide vision crystal clear polycarbonate lens. - Indirect vents allow air flow and reduces fogging. - Cushion-soft vinyl goggle body & ultra-wide elastic headband for comfortable fitting. - Elastic head strap is easily adjustable and has quick release clip for ease of use. - Specific design on the sides of goggle body for fitting over prescription glasses. - Impact resistance against flying particles. - Splash and dust protection. - Anti Fog and Anti Scratch polycarbonate lens filters out more than 99.9% of harmful UV light.
    atribut:
    • Color: Clear Lens
    • Lens: Polycarbonate
    • Body: PVC
    • Headband Holder: Nylon
    • Nose Piece: PVC
    • Headband: Textile Elastic
    • Headband Fixer: PVC
  10. Figo Corrugated Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp80.900

    Figo Corrugated Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    - Specially designed with corrugated texture- Flexible and lightweight- Suitable for covered wire and cable on automotive or electronic applications
    atribut:
    • Length (m): 50
    • Color: Black/white
  11. Lesso PVC Conduit Pipe
    Mulai

    Rp31.900

    Lesso PVC Conduit Pipe
    atribut:
    • Color: White
  12. AFC Liquid-Tight Conduit (LFMC/LFNC)
    Mulai

    Rp929.900

    AFC Liquid-Tight Conduit (LFMC/LFNC)
    Deskripsi:
    This high-flex, liquid-tight conduit has an interlocking construction that gives it a small bend radius for routing wire and cable around tight bends, and it also absorbs vibrations and movements. Metal conduit is stronger than plastic conduit to protect wire and cable from crushing and impact damage. This conduit has an outer covering that resists moisture, protecting wire and cable from corrosion and water infiltration where liquids are present.
    atribut:
    • Flexibility: Flexible
    • Jacketed: Yes
    • Wet Location: Yes
  13. Non Brand Packing Karet Polos
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

  14. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  15. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  16. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  17. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  18. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  19. monotaro Corrugated Tube (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    monotaro Corrugated Tube (Pelindung Kabel)
    Deskripsi:
    The wiring arrangement.
    atribut:
    • Material: Flame-retardant polypropylene
    • Color: black
    • Operating Temperature Range (°C): -30 to + 110
Daftar Harga conduit cable Terbaru October 2026
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
PITHON Corrugated Flexible Conduit PVCRp85.900
Boss Pipa ConduitRp19.900
UVEX Carbonvision Goggles (Kacamata Goggle)Rp449.900
TOTAL Gerinda Bor MiniRp369.900
Non Brand Flexible Conduit (FMC/FNC)Rp679.900
PITHON PVC Coated Flexible Metal ConduitRp549.900
3M Impact Safety Goggle (Kacamata Safety Goggle)Rp159.900
allsafe Bromo Safety Goggles (Kacamata Safety Goggle)Rp149.900
Figo Corrugated Hose (Selang Spiral / Selang Hisap)Rp80.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait