UVEX Carbonvision Goggles (Kacamata Goggle)

Sebelum PPN:
Rp449.900 - Rp479.900
Spesifikasi
Product TypeGoggles
TechnologiesSpecial Coatings, Well Suited In Combination With Dust Masks
Versionwith Headband
Product familyUvex Carbonvision
Lens MaterialPolycarbonate (PC)
CoatingUvex Supravision Extreme
ColorGrey, Black
Lens PropertiesAnti Fog, Scratch Resistant
Lens TintingClear
UV ProtectionUV400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex carbonvision - the light, compact goggles
The frame of these goggles is constructed using the latest material and manufacturing technologies, for maximum mechanical rigidity (B = 120 m/s) despite minimal volume - and weight -. The TPU layer firmly welded onto the frame ensures the perfect fit and allows easy cleaning. With its minimal weight of just 46 grammes, the uvex carbon vision is among the lightest goggles available on the market - and enables the wearer to work for long periods without pressure points.
 


Feature
General Features :
small goggles with maximum protective features
lightweight at just 46 g
easy to combine with other PPE – such as helmets
frame colours: black, grey
PC lens, clear

Protection features :
certified to EN 166 (personal eye protection) and EN 170 (UV filters)
labelling: W 166 34 B CE – 2-1.2 W 1 B KN DIN CE
reliable UV 400 protection
low volume frame and high mechanical strength (B: 120 m/s)

Comfort features :
scratch-proof on the outside, permanently fog-free on the inside (uvex supravision extreme)
best panoramic view without tunnel effect due to the close-fitting lens

Ulasan Produk

Tidak ada ulasan

Halaman Terkait