Beli coaxial stripper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Top Kogyo Ratchet N-type grip torque wrenchDeskripsi:*The product comes standard with an anonymous calibration certificate from the manufacturer based on inspection data at the time of manufacturing. *Please order products whose part number includes (Complete set of calibration certificates performed by a calibration company) (English calibration certificate included) if you need your name written on the calibration certificate or if you need inspection data at the time of shipment. *For products whose part number includes (complete set of calibration certificates performed by a calibration company) (English calibration certificate included), the product will be inspected and calibrated at a standard calibration point by an external calibration company, and will be shipped after the documents are issued. *Calibration of products with part numbers including (complete set of calibration certificates performed by a calibration company) (English calibration certificate included) is not JCSS calibration. *Products with part numbers including (complete set of calibration certificates performed by a calibration company) (English version of calibration certificate included) cannot be canceled after ordering. *Products with part numbers including (complete set of calibration certificates performed by a calibration company) (English version of calibration certificate included) can only be ordered online. *For products whose product number includes (English calibration certificate included), calibration certificate-related documents will be issued in English.
- ESCO Coaxial Cable StripperDeskripsi:With this product, you can perform coaxial cable work such as stripping the coaxial cable, inserting and removing the connector, and installing and removing the coaxial cable.atribut:
- AS ONE Part Number: 64-7874-18
- Mass (g): 47
- Material: Glass fiber reinforced polyamide
- Overall Length (mm): 125
- KEIBA Wire Stripper for Coaxial Cablesatribut:
- Total Length (mm): 120
- SATA Heavy Duty Crimping Tool (Tang Crimping)Deskripsi:- Adjustable locking mechanism easily controlled by pressing/releasing handle- Made of carbon steel with fiberglass handle- High accuracy connector crimping pin to moderately press connector on cable wire without damaging the connectoratribut:
- Size (inch): 9
- Overall Length (mm): 240
- Jaw Width (mm): 67
- TOHNICHI Preset Type Torque Wrenchatribut:
- Load Direction: Right
- BriskHeat Heating Cable Electric (Kabel Pemanas Listrik)Deskripsi:Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
- Raychem Heating Cable Electric (Kabel Pemanas Listrik)Deskripsi:Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
- FROSTGUARD Heating Cable Electric (Kabel Pemanas Listrik)Deskripsi:Pre-assembled electric heating cables are ready for users to install and don't require cutting. They have either prestripped wires for hardwired connections or a NEMA plug. Nonregulating and self-regulating cables are used for different applications. Nonregulating cables commonly install under floors to provide supplemental warmth indoors. Self-regulating cables protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.atribut:
- UNSPSC: 26121601
- Cable Cover Material: Rubberized Polymer
- Cable Material: Conductive Carbon
- Cable Type: Self-Regulating
- Color: Black
- For Use Indoor/Outdoors: Indoor/Outdoor
- For use with: H903; H913; H914; H915
- Frequency (Hz): 50
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): -40
- NEMA Plug Configuration: 5-15P
- Number of Conductors: 2
- Overall Width (inch): 7/16
- Phase: 1
- Standards: CCSA US
- Wattage per Cable (W): 6 (at 40F)
- Wattage per Foot (W): 6 (at 40F)
- BELDEN Coaxial Cable (Kabel Antena)Deskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- Asustor NASDeskripsi:The Lockerstor Gen3 series come with four M.2 slots for NVMe SSDs using PCI Express 4.0. This brings numerous performance and flexibility benefits. NVMe slots in an ASUSTOR NAS can be used for storage, caching, or both. Combine M.2 storage with the Lockerstor Gen3’s dual 10-Gigabit Ethernet Portss for maximum power while caching provides extra performance to hard drives installed in SATA bays.atribut:
- External Expansion: 2x USB 4.0 + 3x USB 3.2 Gen2x1
- M.2 Support: 4
- Memory (GB): 16 ECC DDR5-4800 SO-DIMM
- Network: 2x 10 GbE(10G/2.5G/1G/100M) + 2x 5 GbE(5G/2.5G/1G/100M)
- Processor: AMD Ryzen V3C14 Quad Core 2.3GHz up to 3.8GHz
- TEKIRO Extractor Screwdriver Set (Tap Balik)Deskripsi:Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)atribut:
- Material: Chrome Vanadium
- MONOPRICE Coaxial CableDeskripsi:RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Cable Fire Rating: General
- Coaxial Cable Type: RG-6/UL
- Conductor Finish: Copper-Clad
- Conductor Gauge (AWG): 18 AWG
- Conductor Material: Steel
- End 1 Connection Type: F-Type Male
- End 1 Number of Connections: 1
- End 2 Connection Type: F-Type Male
- End 2 Number of Connections: 1
- Fire Rating: Commercial
- Insulation Material: PE
- Jacket Material: PVC
- Maximum Impedance (ohm): 75
- NEC Article and Type: Not Rated
- Shielded: Shielded
- Shielding material: Aluminium-Mylar
- Total Number of Cables: 1
- kabelmetal Power Cable NYA Series (Kabel Listrik)Deskripsi:Application : For building wire installed in conduit in dry location and interwiring in swich board and control panel. Special Features on Request : - Fire Resistance - Oil Resistance - Flame Retardant Cat. A , B, C Flame Retardant Non Category Heat Resistance - Nylon Coated
- CAROL Coaxial Cable (Kabel Antena)Deskripsi:RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- BriskHeat Lab Heating Blankets, Tapes, and CordsDeskripsi:BIH Series rugged, durable tapes are designed to provide fast, efficient direct-contact heating on any surface or body, up to 1400°F. They are constructed of multistranded resistance wire with serpentine, woven heating elements. They are exceptionally flexible and durable to provide rapid thermal response. High-temperature tie-downs help to facilitate easy installation. Suitable for electrically conductive surfaces. Tapes require benchtop temperature controllers, available separately. Not for use over 900W. B00 Series heating tapes are constructed with knitted and braided fiberglass to help provide excellent flexibility, and exceptional durability. They are suitable for non-conductive electrical surfaces, such as glass. They include high-temperature tie-downs for easy installation.
- Kennedy Swivel Blade Cable StripperDeskripsi:Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adjustment. Spring loaded safety cover, covers the blade when not in use. For standard and solid conductors. Hardened steel blades. CS16 For stripping of all common round cables of 4 - 16mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 125mm. CS27 For stripping of all common round cables of 4 - 28mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 130mm. CS28 Complete with hook knife for splitting flat and ribbon cables along its length. Overall length: 170mm.atribut:
- Type: Wire Stripper
- Tool Features: Wire Cutter
- Handle Material: Plastic
- Blade Material: Hardened Steel
- KEIBA Snap Ring Pliers for Shafts External (Tang Jepit Snap Ring)atribut:
- Claw Tip Dia. (mm): 2
- Ring Working Range (mm): 20 to 60
- Claw Shape: Straight Claw
- Specifications: With Mechanical Spring
- Finish Material: Claw: SKS3, Main body: Marutoloy[[R2]](SK7MF2)
Daftar Harga coaxial stripper Terbaru October 2026
| Top Kogyo Ratchet N-type grip torque wrench | Rp10.999.900 |
| ESCO Coaxial Cable Stripper | Rp969.900 |
| KEIBA Wire Stripper for Coaxial Cables | Rp1.299.900 |
| SATA Heavy Duty Crimping Tool (Tang Crimping) | Rp1.299.900 |
| TOHNICHI Preset Type Torque Wrench | Rp2.599.900 |
| BriskHeat Heating Cable Electric (Kabel Pemanas Listrik) | Rp1.499.900 |
| Raychem Heating Cable Electric (Kabel Pemanas Listrik) | Rp679.900 |
| FROSTGUARD Heating Cable Electric (Kabel Pemanas Listrik) | Rp3.999.900 |
| BELDEN Coaxial Cable (Kabel Antena) | Rp169.900 |
| LS Cable LS Coaxial Cable | Rp589.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/l2P105510758-1.jpg)

/qeP109411950-7.jpg)
/roP109411996-11.jpg)
/r6P109411978-1.jpg)
/j9P105064693-1.jpg)


/qhP101003953-2.jpg)

/otP103200893-2.jpg)
/gvP109715607-10.jpg)


/raP105555982-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)