FROSTGUARD Heating Cable Electric (Kabel Pemanas Listrik)

Sebelum PPN:
Rp3.999.900 - Rp7.999.900
Spesifikasi
UNSPSC26121601
Cable Cover MaterialRubberized Polymer
Cable MaterialConductive Carbon
Cable TypeSelf-Regulating
ColorBlack
For Use Indoor/OutdoorsIndoor/Outdoor
For use withH903; H913; H914; H915
Frequency (Hz)50
Maximum Operating Temperature (°F)150
Minimum Operating Temperature (°F)-40
NEMA Plug Configuration5-15P
Number of Conductors2
Overall Width (inch)7/16
Phase1
StandardsCCSA US
Wattage per Cable (W)6 (at 40F)
Wattage per Foot (W)6 (at 40F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pre-assembled electric heating cables are ready for users to install and don't require cutting. They have either prestripped wires for hardwired connections or a NEMA plug. Nonregulating and self-regulating cables are used for different applications. Nonregulating cables commonly install under floors to provide supplemental warmth indoors. Self-regulating cables protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
Feature
Electric Heating Cable Cable Type Self-Regulating Cable Length 24 ft Indoor/Outdoor NEMA Plug Configuration 5-15P 6 W Watts per Foot @ 40F Voltage 120V AC Includes 24 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug 6 W Watts per Cable @ 40F 1.2 A Amps per Cable @ 40F 0.05 A Amps per Foot @ 40F Cable Cover Material Rubberized Polymer Cable Material Conductive Carbon Frequency 50 Hz Max Circuit Length 200 ft Max Operating Temp 150 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait