BriskHeat Heating Cable Electric (Kabel Pemanas Listrik)

Sebelum PPN:
Rp1.499.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
Feature
Electric Heating Cable Cable Type Self-Regulating Cable Length 50 ft Indoor/Outdoor NEMA Plug Configuration 5-15P 6 W Watts per Foot @ 40F Voltage 120V AC Includes 16 AWG Bus Wires Caution Label Downspout Hanger Bracket Roof Clip UV Resistant Cable Tie 6 W Watts per Cable @ 40F 2.5 A Amps per Cable @ 40F 0.05 A Amps per Foot @ 40F Cable Cover Material Thermoplastic Elastomer Cable Material 16 AWG Bus Wires Frequency 50/60 Hz Max Circuit Length 50 ft

Ulasan Produk

Tidak ada ulasan