Sebelum PPN:
Rp94.999.900 - Rp109.999.900
Spesifikasi
External Expansion2x USB 4.0 + 3x USB 3.2 Gen2x1
M.2 Support4
Memory (GB)16 ECC DDR5-4800 SO-DIMM
Network2x 10 GbE(10G/2.5G/1G/100M) + 2x 5 GbE(5G/2.5G/1G/100M)
ProcessorAMD Ryzen V3C14 Quad Core 2.3GHz up to 3.8GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lockerstor Gen3 series come with four M.2 slots for NVMe SSDs using PCI Express 4.0. This brings numerous performance and flexibility benefits. NVMe slots in an ASUSTOR NAS can be used for storage, caching, or both. Combine M.2 storage with the Lockerstor Gen3’s dual 10-Gigabit Ethernet Portss for maximum power while caching provides extra performance to hard drives installed in SATA bays.
Feature
Operating System
ADM 5.0 Onwards
Supports Online Firmware Updates

Supported OS
Windows 7, 8, 10, 11 Server 2003, Server2008 R2, 2012, 2016, 2019, 2022
macOS 10.13 Onwards
UNIX, Linux, BSD

Access Control
Supports 2-Step Verification
Supports Batch Creation and Importation of
ADM Accounts
Maximum Number of Users: 4096
Maximum Number of Groups: 512
Maximum Number of Shared Folders: 512
Maximum Number of Concurrent Connections:512
Supports Windows Active Directory/LDAP

File Explorer
Web-based File Management
ISO File Mounting
Share Links quick upload
Task Monitor
Thumbnail Previews
Data Access via External Optical Drive

System Administration
Log Types:System Log, Connection Log, File
Access Log
Real-time Online User Monitor
UPS Support
Real-time System Monitor
User Quota
Virtual Drives (ISO Mounting, Maximum 16)

Storage Management
Supports Multiple Volumes with Spare Disks
Volume Type: Single disk, JBOD, RAID 0/1/5/6/10
Support for Online RAID Level Migration
Support for Online RAID Capacity Expansion

Disk Management
Scheduled Bad Block Scans
Scheduled S.M.A.R.T Scans
Seagate IronWolf Health Management

External Devices
Supports USB External Storage Devices
USB Wi-Fi Dongle Support
Bluetooth Dongle/Speaker Support
USB Printer Support
USB DAC/IR Receiver/Keyboard/Mouse Support

Network
TCP/IP (IPv4 & IPv6)
Jumbo Frames (MTU)VLAN
SMB Multichannel
EZ-Connect
Wireless Network
DDNS and EZ-Router
Supports Wake-on-LAN (WOL)
Supports Wake-on-WAN (WOW)

Network Protocols
CIFS/SMB, SMB 2.0/3.0, AFP, NFS, FTP (Unicode Supported), TFTP, WebDAV, Rsync, SSH, SFTP, iSCSI/IP-SAN, HTTP, HTTPS, Proxy, SNMP, Syslog

Security
AES 256-Bit Encryption
Firewall: Prevent Unauthorized Access
Alert Notifications:
Encrypted Connections: HTTPS, FTP over SSL/TLS, SSH, SFTP, Rsync over SSH
Built-in Hardware Encryption Engine: AS63, 64, Nimbustor(G1-G2), Lockerstor (G1-G3), Lockerstor Pro, Flashstor series

Dr. ASUSTOR
Security advice and health records

Backup Solutions
Rsync (Remote Sync) Backup
SMB Backup
FTP Backup
Cloud Backup
External Backup
EZ Sync
USB One Touch Backup

EZ Sync Manager
Automatically synchronizes files
between a PC and NAS
Can restore previous versions of files
Supports file sharing
AiData now supports accessing EZ Sync files

Supported Browsers
Firefox, Chrome, Safari, Microsoft Edge

Network Recycle Bin
Share folder-based
Maintains original directory structure
and file permission
On-click restore
Supports scheduled emptying
Filtering rules 1.File size 2.File extension
Deletion Settings 1.File size 2.File date

Server
VPN server, SNMP server, RADIUS server, Syslog server, Mail server, DHCP server, Web server, FTP server, Print server, Rsync server

ACL
Provides both Windows ACL and Linux ACL
permission configuration methods
Can enable Windows ACL for specific shared folders
Comprehensive support for Windows’ 13 types
of advanced permission settings
Can view Windows ACL permission settings
from within ADM
Supports local users and groups
Exclusive permission reset function allows users to
quickly restore default permissions

Snapshot Center
Btrfs Snapshots
256 snapshots
iSCSI LUNs

Supported Languages
Deutsch, English, Français, Italiano, Nederlands, Русский, 日本語, 한글, 简体中文, 繁体中文, Česká, Polski, Svenska, Dansk, Norsk, Suomi, Português, Türkçe, Español, Magyar, ภาษาไทย.

iSCSI/IP-SAN
Maximum Targets: 256
Maximum LUNs: 256
Maximum Snapshot Versions of a Single LUN: 256
Target Masking
LUN Mapping
ISO File Mounting
Supports MPIO
Persistent (SCSI-3) Reservations

Featured Apps
ClamAV Antivirus
Download Center
FTP Explorer
DataSync Center
Cloud Backup Center
RADIUS Server
Mail Server
DataSync Center
LooksGood
Photo Gallery 3
SoundsGood
Surveillance Center
UPnP Media Server
VPN Server
VPN Client

Ulasan Produk

Tidak ada ulasan

Halaman Terkait