Beli coaxial di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SEIWA Coaxial Cable (Kabel Antena Koaksial)atribut:
- Insulation Resistance (MΩ/km): 1000 or more
- Voltage Resistance (V): AC1000 (1 min)
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
- CAROL Coaxial Cable (Kabel Antena)Deskripsi:RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- MONOPRICE Coaxial CableDeskripsi:RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Cable Fire Rating: General
- Coaxial Cable Type: RG-6/UL
- Conductor Finish: Copper-Clad
- Conductor Gauge (AWG): 18 AWG
- Conductor Material: Steel
- End 1 Connection Type: F-Type Male
- End 1 Number of Connections: 1
- End 2 Connection Type: F-Type Male
- End 2 Number of Connections: 1
- Fire Rating: Commercial
- Insulation Material: PE
- Jacket Material: PVC
- Maximum Impedance (ohm): 75
- NEC Article and Type: Not Rated
- Shielded: Shielded
- Shielding material: Aluminium-Mylar
- Total Number of Cables: 1
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BELDEN Coaxial Cable (Kabel Antena)Deskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- BELDEN Multi Pair Cable (Per Meter Tanpa Putus)atribut:
- Conductor Type: Stranded Tinned Copper
- Jacket: PVC
- Jacket Color: Chrome
- Suitability: Indoor
- RS PRO Coaxial CableDeskripsi:What is a Coaxial Cable?A coaxial cable is a specific type of cable that is made up from copper combined with other metal shield materials and components to block signal interference. They include one physical channel to carry the surrounding signal, usually accompanied with a layer of insulation. RS Pro RG174 Coaxial CableThe RG174A/U Coaxial Cables are traditionally used for interconnecting telecoms industry equipment and data. This interconnection is useful for facilitating the transmission of radio frequency signals.Typical Applications• Wi-Fi pigtails• Power management• Communications and networkingHow do Coaxial Cables work?Coaxial cables work through having concentric layers of electrical conductors and insulating material. The way that they are constructed is what ensures that a signal is enclosed within the cable and prevents any electrical noise from interfering with the signal.atribut:
- Attenuation (dB): 220 /100m @ 3GHz, 42 /100m @ 200MHz, 60 /100m @ 400MHz
- Characteristic Impedance (ohm): 50
- Coaxial Type: RG174A/U
- Conductor Strand Type: Stranded
- Connector A: Unterminated
- Connector B: Unterminated
- Length (m): 20
- Outer Diameter (mm): 2.79
- Reel Length (m): 20
- Sheath Color: Black
- Terminated/Unterminated: Unterminated
- BANDO V-Belt SPA Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Width (mm): 12.5
- Federal Kabel Audio-Video Cable (Speaker Wire)Deskripsi:Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.atribut:
- Color: Black
- VENUS Coaxial Cable Deluxe (Kabel Antena Koaksial)Deskripsi:Kabel antena TV.atribut:
- Conductor (mm): 0.9+/-0.02
- CCS: 0.16
- All Foil (mm): 15
- Jacket (mm): 6.50+/-0.10
- Overall Length (m): 300
- Color: Black
- Impedance (ohm): 75
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- BELDEN Kabel RG8atribut:
- Length (m): 305
- Impedance (ohm): 50
- Color: Black
- Dimensions (cm): 46x46x38
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Yoshitake Temperature Control Valve OB-31U (Main Body)Deskripsi:High-performance temperature control valve with a compact body. Delicate adjustment is possible even with a small flow rate and small capacity. It has a large temperature control range and can be used for a wide range of purposes. Easy piping with union type connection screws.atribut:
- Connector: JIS + Rc (Union fitting)
- Dimension H (mm): 318.5
- Dimension L (mm): 160
- Kinds: Temperature Control Valve
- Length (m): Lead tube: 2
- Material: Heat-sensitive tube: C1220 (copper tube NiCr plating)
- Material (Main Unit): CAC
- Material (Valve Member): PTFE (fluorine resin)
- Maximum Pressure (MPa): 1.7
- Maximum Temperature (°C): 185
- Suitable fluid: Steam, hot water
- monotaro O-Ring Seal Set Kit (Oring Set)Deskripsi:It is a set product of major sizes. It is convenient for emergencies and maintenance where you do not know the size.For maintenance of O-rings.* Do not use for anything other than its intended purpose.atribut:
- Function: Oil resistant
- Hardness: 70
- Material: NBR
- Operating Temperature Range (°С): -35 to 120
- Set Contents: P-3/4 20 each P-5/6/7/8/9 18 each P-10A/11/12/14/16/18 14 each P-20/21/22 13 each G- 025 12 each G-30/35/40/45 11 each P-22.4/25/26//30/32/34/36/40/48 11 each
- Standard: JIS B2401 Class 1 A equivalent
- Withstand Pressure (MPa): 12
Daftar Harga coaxial Terbaru October 2026
| SEIWA Coaxial Cable (Kabel Antena Koaksial) | Rp319.900 |
| LS Cable LS Coaxial Cable | Rp589.900 |
| BELDEN Coaxial Cable | Rp1.599.900 |
| CAROL Coaxial Cable (Kabel Antena) | Rp4.599.900 |
| RS PRO Coaxial Cable Assembly | Rp249.900 |
| MONOPRICE Coaxial Cable | Rp97.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| BELDEN Coaxial Cable (Kabel Antena) | Rp169.900 |
| BELDEN Multi Pair Cable (Per Meter Tanpa Putus) | Rp17.900 |
| RS PRO Coaxial Cable | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jtP105403713-1.jpg)


/gvP109715607-10.jpg)


/h1P103242613-1.jpg)
/j9P105064693-1.jpg)
/plP106542921-2.jpg)

/12P102039038-3.jpg)
/j7P105738691-1.jpg)
/5tP105373209-1.jpg)


/mgP103242808-1.jpg)
/kdP111938733-1.jpg)
/maP112943802-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)