Yoshitake Temperature Control Valve OB-31U (Main Body)

Sebelum PPN:
Rp19.999.900 - Rp20.999.900
Spesifikasi
ConnectorJIS + Rc (Union fitting)
Dimension H (mm)318.5
Dimension L (mm)160
KindsTemperature Control Valve
Length (m)Lead tube: 2
MaterialHeat-sensitive tube: C1220 (copper tube NiCr plating)
Material (Main Unit)CAC
Material (Valve Member)PTFE (fluorine resin)
Maximum Pressure (MPa)1.7
Maximum Temperature (°C)185
Suitable fluidSteam, hot water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance temperature control valve with a compact body. Delicate adjustment is possible even with a small flow rate and small capacity. It has a large temperature control range and can be used for a wide range of purposes. Easy piping with union type connection screws.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait