Beli coating company di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OBERON COMPANY Clear Safety Gogglesatribut:
- UNSPSC: 46181802
- Band Material: Elastic
- Dielectric Protection: No
- Eyewear Size: Universal
- Frame Color: Clear
- Frame Material: Polycarbonate
- Gender: Unisex
- Goggles ANSI Dust/Splash Rating: Not Rated
- Goggles Frame Style: Traditional
- Goggles Lens Coating: Uncoated
- Includes: Elastic Strap
- Includes Anti-Fog Lens Coating: No
- Includes Anti-Static Lens Coating: No
- Includes Brow Lining: No
- Includes Eye Socket Lining: No
- Includes No Lens Coatings: Yes
- Includes Polarized Lens Coating: No
- Includes Scratch-Resistant Lens Coating: No
- Lens Color: Clear
- Lens Material: Polycarbonate
- Manufacturer Part Number: 7005
- Metal Detectable: No
- Nose Bridge Material: Polycarbonate
- Photochromatic Lens: No
- Series: Chemical Resistant
- Standards: ANSI Z87.1
- Venting Type: Indirect
- X-Ray Detectable: No
- YG-1 TOOL COMPANY General Purpose Finishing Coated Carbide Square End MillDeskripsi:The TiN coating on these end mills protects them from wear and resists impact better than TiAlN and AlTiN coatings.atribut:
- UNSPSC: 23172005
- Cutting Direction: Right Hand
- Drilling Tool Configuration: Individual
- End Mill Application: Finishing
- End Mill Cutting Type: Center Cutting
- End Mill Style: Square
- Finish: TiN
- Helix Angle (°): 30
- Material: Carbide
- Material Applications: Carbon Steel; Prehardened Steel; Steel
- Measurement System: Fractional Inch
- Number of Flutes: 4
- Primary Material Application: Steel
- Primary Material Application ISO Code: P
- Shank type: Straight
- Single End/Double End: Single End
- OBERON COMPANY Replacement Visor for Face Shieldatribut:
- Dielectric Protection: No
- Replacement Visor Color: Clear
- Visor Height (inch): 8
- Visor Material: Polycarbonate
- Visor Thickness (inch): 0.11
- Visor Width (inch): 14
- TRUSCO Patch HandleDeskripsi:-By rotating the joint part, it is extendable from the shortest length of 850mm to the longest of 2000 mm.-As it is for each company's common specifications, it is highly convenient. -Coating work on high parts of wall surfaces and coating the floor.atribut:
- DiameterxL: phi30x850 to 2000mm
- Material: Aluminium/Polypropylene (PP)
- Compatible Handles: Those with handle screw threaded portion part M20
- Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
- PROMART Tailor Measureatribut:
- Tape Length x Tape Width x Tape Thickness (mxmmxmm): 1.5x15x0.5
- Finish Material: Tape: Fiber Glass, Vinyl Chloride
- SUPER TOOL Super Carbide BurDeskripsi:-Since the bar will not carelessly bite into the cutting object by the company original blade shape, smooth processing is possible and it contributes to the capacity improvement.
- TRUSCO Patch HandleDeskripsi:Use:To high part of wall paint and floor paint.atribut:
- Diameter (phi mm): 27
- Weight (g): 340
- Length (mm): 1285
- Compatible Handle: HANDLE SCREW Should Be M20
- Purpose of Use: Coating work on high parts of wall surfaces and coating the floor.
- Berlingerhause Oblong Roaster Rose Gold CollectionDeskripsi:CoatingThe 3-layer of marble coating prevents food from sticking to the pan. This coating is more durabile, than the usual ones.HandleThe handle is soft-touch, heat resistant and it is not in direct contact with the pan, so that does not heat up during use. Due to being holey, it is easy to store hanging.Eco friendlyAll our coating does not contain harmful substances. PFOA, LEAD & CADMIUM free.MaterialThis item family cookware body is made of forged aluminum with very high thermal conductivity.InductionThis enhanced turbo induction bottom is able to achieve the same efficiency using much less energy, therefore the pot is much more energy efficient and environmentally friendly, in addition to being extremely cost-effective.PackagingAll our packaging is made of high quality material. Free protector is given to single items, which makes the storage compact and safe. This cookware can be placed together with it without scratching the coating.DesignAll our product is made by european designer team, according to individual industrial design. The individual design is always protected by patent. Thus the product of our company is always unique in market.360° solutionOur company has a comprehensive product range from this product line in electrical and mechanical devices, knives, cook and bakeware and other kitchen and household accessories.atribut:
- Material: Carbon steel with titan non-stick coating
- Color: Metallic Rose Gold
- Dimensions (cm): 35x27x6.5
- Inner Size (cm): 29x24.5
- Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm)atribut:
- Long Hand One Rotation (mm): 0.2
- Dimension A (mm): 47.2
- Scale Interval (mm): 0.001
- Indication Error 2 Rotation (µm): + /- 4
- 1/10 Rotation Adjacency Error (µm): 2
- Back lid specification: Flat
- Dimension E (mm): 20
- Dimension F (mm): 16.9
- Dimensions d (mm): 18.1
- Indication Error (µm): 5 [Entire Measurement Range]
- Indication Error 1 Rotation (µm): + /- 4
- Indication Error 1/2 Rotation (µm): 3
- Measurement Range: 1
- Measuring Force (N): 1.5 or less
- Measuring Range (mm) : 1
- Mitutoyo Part Number: 2109AB-10
- Return Error (µm): 2
- Scale Specification: 0 ~ 100 ~ 0
- Series: Two
- Type: Balance Scale/Shock Proof/With Jewels
- Superior Glove Dexterity Kevlar Knit with 3/4 Latex GlovesDeskripsi:- Dependable grip- Excellent flexibility and a comfortable ergonomic shape- Puncture resistant latex coating over two different styles of string knit-regular cotton poly and cut-resistant Kevlar- Makes a great general purpose work gloveKevlar is a registered trademark of E.I. du Pont de Nemours and Company
- Iwood Tipped Saw for Various MaterialsDeskripsi:-A high rigidity laser slit-equipped tipped saw with a blade thickness of 1.3mm that does not get displaced even when cutting strengthened boards and calcium silicate boards.-A 6 to 1 blade arrangement that gets rids of saw dust, stays straight, and creates a beautiful finish.-A special tip unique to our company and has the top durability in its class.-A low friction fluorine coating for light and easy cutting.-Strengthened plaster boards, decorated hardened plaster boards, various plaster boards, and calcium silicate boards.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Strengthened plaster boards, decorated hardened plaster boards, various plaster boards, and calcium silicate boards.
- CHUKOH FLO PTFE Adhesive TapeDeskripsi:-A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
- TRUSCO Diamond Needle FileDeskripsi:It is the highest quality diamond file using the metal of Switzerland Barrobes company. Ideal for grinding/polishing of hard objects.atribut:
- Blade Length (mm): 70
- Weight (g): 7
- Overall Length (mm): 140
- Purpose of Use: Optimum for grinding and polishing of hardened material. Small diameter hole, chamfer, grinding, core polishing and finish polishing, etc.
Daftar Harga coating company Terbaru January 2026
| NICHIFU Insulating Coating Pressure Bonding Sleeve | Rp209.900 |
| OBERON COMPANY Clear Safety Goggles | Rp589.900 |
| YG-1 TOOL COMPANY General Purpose Finishing Coated Carbide Square End Mill | Rp579.900 |
| OBERON COMPANY Replacement Visor for Face Shield | Rp1.899.900 |
| TRUSCO Patch Handle | Rp359.900 |
| PROMART Tailor Measure | Rp129.900 |
| SUPER TOOL Super Carbide Bur | Rp309.900 |
| SUPER TOOL Super Carbide Bur | Rp489.900 |
| TRUSCO Patch Handle | Rp169.900 |
| Berlingerhause Oblong Roaster Rose Gold Collection | Rp299.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/OBERON%20COMPANY%20Clear%20Safety%20Goggles/91P109301325-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Aksesoris/OBERON%20COMPANY%20Replacement%20Visor%20for%20Face%20Shield/28P109378080-1.jpg)






/ecP103938516-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Superior%20Glove%20Dexterity%20Kevlar%20Knit%20with%203%2F4%20Latex%20Gloves/lgP107792772-1.jpg)