YG-1 TOOL COMPANY High-Performance Spiral Point Tap for Multiple Material

Sebelum PPN:
Rp229.900 - Rp479.900
Spesifikasi
UNSPSC23153305
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Secondary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO CodeK; M; N; P
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHSS-V
Thread DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The AlTiN coating on these end mills protects them from wear and is more resistant to high heat than TiN, TiCN, and TiAlN coatings. AlTiN-coated end mills are used for milling hard and abrasive materials.
Feature
Spiral Point Tap Thread Size #8-32 UNC Overall Length 2 1/8 in HSS-V Bright (Uncoated) Right Hand Thread Length 3/8 in 75 Percent Thread Drill Size 3.40 mm Thread Limit H3 Class of Fit JIS 2 Number of Flutes 2

Ulasan Produk

Tidak ada ulasan