YG-1 TOOL COMPANY High-Performance Finishing Carbide Square End Mill (Mata Pahat Frais)

Sebelum PPN:
Rp539.900 - Rp5.399.900
Spesifikasi
UNSPSC23172005
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Helix Angle (°)30
MaterialCarbide
Material ApplicationsCarbon Steel; Prehardened Steel; Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Shank typeStraight
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-flute end mills help maximize chip clearance. The bright finish on these end mills provides a smooth, polished surface.
Feature
Square End Mill 1/8 in Milling Dia Carbide Bright (Uncoated) Straight Length of Cut 1/2 in Overall Length 1 1/2 in Shank Dia 1/8 in Neck Dia Not Applicable

Ulasan Produk

Tidak ada ulasan