Berlingerhause Oblong Roaster Rose Gold Collection

Sebelum PPN:
Rp349.900
Spesifikasi
MaterialCarbon steel with titan non-stick coating
ColorMetallic Rose Gold
Dimensions (cm)35x27x6.5
Inner Size (cm)29x24.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coating
The 3-layer of marble coating prevents food from sticking to the pan. This coating is more durabile, than the usual ones.

Handle
The handle is soft-touch, heat resistant and it is not in direct contact with the pan, so that does not heat up during use. Due to being holey, it is easy to store hanging.

Eco friendly
All our coating does not contain harmful substances. PFOA, LEAD & CADMIUM free.

Material
This item family cookware body is made of forged aluminum with very high thermal conductivity.

Induction
This enhanced turbo induction bottom is able to achieve the same efficiency using much less energy, therefore the pot is much more energy efficient and environmentally friendly, in addition to being extremely cost-effective.

Packaging
All our packaging is made of high quality material. Free protector is given to single items, which makes the storage compact and safe. This cookware can be placed together with it without scratching the coating.

Design
All our product is made by european designer team, according to individual industrial design. The individual design is always protected by patent. Thus the product of our company is always unique in market.

360° solution
Our company has a comprehensive product range from this product line in electrical and mechanical devices, knives, cook and bakeware and other kitchen and household accessories.

Ulasan Produk

Tidak ada ulasan