Beli cleaning machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Drain Cleaning Machine
    Mulai

    Rp16.999.900

    WESTWARD Drain Cleaning Machine
    Deskripsi:
    Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.
    atribut:
    • Application: Drain Lines; Heating Lines
    • Kit Contents: Bare Tool
    • Cord Length (ft): 6
    • Frequency (Hz): 60
    • Phase: Single-Phase
    • Power Source: Corded
    • UNSPSC: 47121808
    • Voltage (V): 120
  2. monotaro Alat Semprot Pembersih Mesin
    Mulai

    Rp369.900

    monotaro Alat Semprot Pembersih Mesin
    Deskripsi:
    - Mudah dipasang pada selang karena terdapat coupler.- Trigger berukuran besar.- Terdapat kenop untuk mengatur volume air.- Digunakan untuk menyemprotkan cairan pembersih untuk membersihkan mesin, peralatan bermesin, dan lain-lain.
    atribut:
    • Specification: G1 / 4 connection, flow adjustment nozzle
    • Material (Hose): vinyl
    • Accessories: Vinyl hose for wicking (with strainer) 1.5 M
    • Overall Length (mm): 390
    • Maximum Working Pressure (MPa): 1.5
    • Nozzle Inside Diameter (phi mm): 4.6
    • Air Consumption (L/minute): 166 (0.7 Mpa), 231 (1 Mpa)
    • Body Material: Aluminium
    • Discharge Volume (ml/minute): 323 (0.7Mpa), 301 (1Mpa)
  3. Yuri Pembersih Lantai Aganol Antibacterial
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

    Yuri Pembersih Lantai Aganol Antibacterial
    Deskripsi:
    Aganol adalah cairan pembersih lantai yang sangat efektif membersihkan lantai serta Anti Bacterialnya membunuh kuman pada lantai.Bisa digunakan untuk membersihkan lantai dan bak mandi.Bahan aktif : Biodegradable Surfactant, Antibacterial Agent 1%Depkes RI PKD 20502500691
    atribut:
    • Volume (ml): 2000
    • Packaging: Bottle
    • Scent: Lavender
  4. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  5. RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    Mulai

    Rp8.099.900

    RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
    • Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
    • Feed Rate (m/minute): 5.4 (18ft/min)
    • Operating Speed (rpm): 450
    • Standard equipment: PowerClear, Hose Extension
  6. Yuri Pembersih Lantai Aganol Jerigen
    Rating:
    100% of 100
    (3)
    Mulai

    Rp61.900

    Yuri Pembersih Lantai Aganol Jerigen
    atribut:
    • Packaging: Jerry Can
    • Volume (ml): 3700
  7. RIDGID Mesin Drum
    Mulai

    Rp17.999.900

  8. MILWAUKEE Drain Cleaning Machine
    Mulai

    Rp23.999.900

    MILWAUKEE Drain Cleaning Machine
    atribut:
    • Voltage (V): 18 DC
    • Drain Line I.D. Size Range (inch): 1 1/2 to 4
    • Corded/Cordless: Cordless
    • Drum Material: Plastic
    • Application: Drain Clearing
    • Charger Replacement: 23Y581
    • Features: Fully Enclosed and Removable Drum, Holds Up to 100 ft of Cable
    • Included Charger: 23Y581
    • Maximum Drum Capacity (ft): 100 of 3/8inch Cable, 75 of 1/2inch Cable
    • Maximum Run (ft): 100
    • Operating Speed (rpm): 300
    • Standards: UL Listed
  9. Wipro Mesin Pembersih Pipa
    Mulai

    Rp1.799.900

    Wipro Mesin Pembersih Pipa
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  10. RIDGID PowerClear R7
    Mulai

    Rp6.599.900

    RIDGID PowerClear R7
    atribut:
    • Catalog Number: 59138
    • Cable Length (inch): 30
    • Pipe Size (inch): 3/4-1 1/2
  11. TRUSCO Engine Cleaner (Semprotan Kompresor)
    Mulai

    Rp869.900

    TRUSCO Engine Cleaner (Semprotan Kompresor)
    atribut:
    • Abstract: Engine Cleaner
    • Accessories: Standard Vinyl Tube 1.5m (with strainer)
    • Air Intake: G1/4
    • Tube Connection Caliber (mm): 5.5 (Cleaning Liquid)
    • Weight (g): 370
    • Nozzle diameter (mm): 2
    • Purpose of Use: Cleaning of machine, engines, etc.
  12. TEKIRO Semprotan Angin Cuci Mesin (Spray Gun)
    Mulai

    Rp189.900

    TEKIRO Semprotan Angin Cuci Mesin (Spray Gun)
    Deskripsi:
    Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadium
    atribut:
    • Size (inch): 15
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 12
    • Dimension 1 (mm): 245
    • Dimension 4 (mm): 144
    • Dimension 5 (mm): 6
    • Dimension 3 (mm): 35
    • Dimension 6 (mm): 1200
  13. Yuri Glass Cleaner Jerry Can
    Rating:
    100% of 100
    (17)
    Mulai

    Rp39.900

    Yuri Glass Cleaner Jerry Can
    Deskripsi:
    Cairan pembersih serbaguna yang berfungsi dapat menghilangkan lemak,noda,telapak tangan juga menghasilkan lapisan film untuk melindungi dan memberi cahaya jernih serta perasaan licin pada kaca dan perabot lainnya.
    atribut:
    • Packaging: Jerry Can
    • Scent: Fresh Blue
    • Volume (ml): 3700
  14. Rothenberger Drain Cleaning Machines R 650 Set
    Mulai

    Rp65.999.900

    Rothenberger Drain Cleaning Machines R 650 Set
    Deskripsi:
    alat untuk membersihkan saluran yang tersumbat
    atribut:
    • Color: Red
    • Voltage (V/Hz): 230/50
    • Pipe Diameter (mm): 20-150
    • Rating (W): 1350
    • Direct Attachment (mm): Spiral 22-16
    • Max Working Length (mm): S - Spiral 65 with 22, S - Spiral 50 with 16, S - Spiral 10 with 8 & 10
    • Speed (minute): RH and LH Drive 623
  15. SANEI Pipe Cleaner With Brush
    Mulai

    Rp619.900

    SANEI Pipe Cleaner With Brush
    atribut:
    • Accessories: Spanner for setting the brush
    • Content Set: Spanner for brush set
    • Material: Main Body = Steel, Polypropylene(PP); Brush = Polyamide, etc.
    • Power: Manual
  16. SOS Pembersih Lantai Jerigen
    Rating:
    96% of 100
    (44)
    Mulai

    Rp52.900

    SOS Pembersih Lantai Jerigen
    Deskripsi:
    Dengan Power Action Membunuh Kuman* yang ada di permukaan lantai telah diuji di laboratorium terhadap kuman :•S. Aures (penyebab masalah pada kulit)•E. Coli (penyebab diare / masalah pencernaan)•P. Aeruginosa (penyebab infeksi pada saluran pernafasan)•S. Typhimurium (penyebab demam tifus) Memberikan sensasi keharuman yang segar dan tahan lama. Membersihkan debu, noda dan kotoran yang ada di permukaan lantai serta membuat lantai menjadi mengkilap.
    atribut:
    • Packaging: Jerry Can
  17. RIDGID Drain Cleaning Power Spin
    Mulai

    Rp1.899.900

    RIDGID Drain Cleaning Power Spin
    atribut:
    • Catalog Number: 57043
    • Cable Length (inch): 25
    • Pipe Size (inch): 1/2-1 1/2
    • Size (inch): 3/4 to 1 1/2
Daftar Harga cleaning machine Terbaru March 2026
WESTWARD Drain Cleaning MachineRp16.999.900
monotaro Alat Semprot Pembersih MesinRp369.900
Yuri Pembersih Lantai Aganol AntibacterialRp33.900
KRISBOW Mesin Pembersih PipaRp199.900
RIDGID Hand Spinner with AUTOFEEDRp1.099.900
RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)Rp8.099.900
Yuri Pembersih Lantai Aganol JerigenRp61.900
RIDGID Mesin DrumRp17.999.900
MILWAUKEE Drain Cleaning MachineRp23.999.900
Wipro Mesin Pembersih PipaRp1.799.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)