RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)

Sebelum PPN:
Rp96.999.900
Spesifikasi
Cable Size (inch)7/8 & 1-1/4
Cable Size (mm)22 & 32
Drain Capacity (mm)50-200
Drain Line Capacity (inch)2-8
Included StandardMitt, Guide Hose, Decoupler
Motor Output (HP)3/4
Motor Power (W)1248
Operating Speed (rpm)700
Voltage/Frequency (V/Hz)115/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
Feature
2" - 8" Pipe capacity
In-field clutch serviceability
Tool-less clutch adjustment (7/8" & 1-1/4")
Cord and Fluid management
3/4 HP motor
Quick-dump cord management for a quicker start-up.
Sectional cable carrier improves loading and unloading cables while delivering a cleaner solution.

Ulasan Produk

Tidak ada ulasan