RIDGID Hand Spinner with AUTOFEED

Sebelum PPN:
Rp1.499.900
Spesifikasi
Handle TypeErgonomically Designed
TypeManual or Drill Operated
Drum MaterialPolyethylene
Chuck Type3-Jaw Collet
Cable TypeMaxcore
Catalog Number57038
Cable Diameter (inch)1/4
Cable Length (ft)25
Drain Line Capacity I.D. (inch)Up to 1 1/4
Drain Size (inch)Cleans drain lines from up 1/2-1 1/2 in diameter
FeaturesAutofeed Trigger Technology, Kwik- Spin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.

Ulasan Produk

Tidak ada ulasan