CKD Guided Cylinder Slide Bearing STG-M-16-50

Sebelum PPN:
Rp4.199.900 - Rp5.499.900
Spesifikasi
Allowable Energy Absorption (J)0.088
Working FluidCompressed air
RefuelingUnnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
Ambient Temperature (°C)-10 to 60 (but not freezing)
Bearing TypeSlide bearing
Connection apertureM5
CushionWith rubber cushion
Guaranteed Pressure Resistance (MPa)1.6
Maximum Working Pressure (MPa)1
Minimum Working Pressure (MPa)0.15
Operating Piston Speed (mm/s)50 to 500
Operation MethodBackward movement
Screw TypeM5
Stroke (mm)50
Stroke length tolerance+2.0 mm
Tube Inner Diameter (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension N (mm)=16; Dimension XB (mm)=3.5; Dimension X (mm)=13 -1.5 ; Dimension V (mm)=22; Dimension HH (mm)=M5 depth 12; Dimension Y (mm)=8; Dimension P (mm)=30 or less: 24, 30 or more 100 or less: 44, 100 or more 200 or less: 110; Dimension D (mm)=18; Dimension K (mm)=46; Dimension EE (mm)=M5; Dimension Q (mm)=10; Dimension XA (mm)=3; Dimension JJ (mm)=M5 depth 10; Dimension U (mm)=45; Dimension W (mm)=24; Dimension HD (mm)=10; Dimension O (mm)=Less than 50: 0, more than 50 and less than 100: 17, more than 100: 49; Dimension PA (mm)=30 or less: 17, 30 or more and 100 or less: 27, 100 or more and 200 or less: 60; Dimension S (mm)=18; Dimension KC (mm)=8 counterbore depth 4.5; Dimension H (mm)=25; Dimension KA (mm)=4.3 penetration; Dimension F (mm)=30; Dimension PP (mm)=5; Dimension DD (mm)=7.5; Dimension MM (mm)=8; Dimension NN (mm)=M5 penetration; Dimension A (mm)=46; Dimension C (mm)=12; Dimension AA (mm)=50 or less: 46, more than 50 and less than 100: 63, more than 100: 95; Dimension RD (mm)=4; Dimension B (mm)=33; Dimension WW (mm)=56; Dimension G (mm)=64; Dimension I (mm)=62; Dimension R (mm)=10

Ulasan Produk

Tidak ada ulasan

Halaman Terkait