CKD Guided Cylinder Slide Bearing STG-M-32-50

Sebelum PPN:
Rp7.199.900 - Rp8.399.900
Spesifikasi
Maximum Working Pressure (MPa)1
Bearing TypeSlide bearing
Minimum Working Pressure (MPa)0.1
Allowable Energy Absorption (J)0.401
Ambient Temperature (°C)-10 to 60 (but not freezing)
Connection apertureRc1/8
CushionWith rubber cushion
Guaranteed Pressure Resistance (MPa)1.6
Operating Piston Speed (mm/s)50 to 500
Operation MethodBackward movement
RefuelingUnnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
Screw TypeRc screw
Stroke (mm)50
Stroke length tolerance+2.0 mm
Tube Inner Diameter (mm)32
Working FluidCompressed air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimension K (mm)=78; Dimension X (mm)=22 -2 ; Dimension O (mm)=50 or less: 19.5, more than 50 and 200 or less: 40.5; Dimension N (mm)=30; Dimension W (mm)=42; Dimension P (mm)=25 or less: 24, 25 or more and 100 or less: 48, 100 or more and 200 or less: 124; Dimension AA (mm)=50 or less: 79, more than 50 and 200 or less: 100; Dimension KC (mm)=11 counterbore depth 7.5; Dimension PA (mm)=25 or less: 33, 25 or more 100 or less: 45, 100 or more 200 or less: 83; Dimension I (mm)=110; Dimension WW (mm)=98; Dimension Q (mm)=20; Dimension F (mm)=48; Dimension Y (mm)=12; Dimension XB (mm)=4.5; Dimension EE (mm)=Rc1 / 8; Dimension XC (mm)=3; Dimension H (mm)=44; Dimension RD (mm)=10; Dimension A (mm)=59.5; Dimension U (mm)=96; Dimension PP (mm)=21; Dimension R (mm)=15; Dimension G (mm)=112; Dimension B (mm)=37.5; Dimension JJ (mm)=M8 depth 16; Dimension DD (mm)=9; Dimension D (mm)=30.5; Dimension HD (mm)=8.5; Dimension C (mm)=12.5; Dimension KA (mm)=6.3 penetration; Dimension NN (mm)=M8 penetration; Dimension S (mm)=34; Dimension XL (mm)=6; Dimension V (mm)=34; Dimension HH (mm)=M8 depth 20; Dimension XA (mm)=4; Dimension MM (mm)=16

Ulasan Produk

Tidak ada ulasan

Halaman Terkait