Beli measuring tape tajima di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- SK Measuring Tape Auto Lock Pro Kaidan (Meteran)atribut:
- Finish Material: Tape: Steel
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
- Tajima Measuring Tape Engineer Pocket (Meteran)atribut:
- Tape Thickness (mm): 0.17
- Tape Width (mm): 10
- Finishing Material: Tape: Steel
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- Tajima Measuring Tape 27mm (Meteran)atribut:
- Tape Length (m): 5.5
- Tape Width (mm): 27
- Horizontal Retention (m): 2.7
- Finish Material: Tape: Steel
- TRUSCO Measuring Tape (Meteran)Deskripsi:With a memo plate to jot down.With metal end-clip.atribut:
- Tape Length (m): 5.5
- Tape Width (mm): 16
- Horizontal Retention (m): 1.5
- BOSCH Laser Rangefinderatribut:
- Measurement Range (m): 0.15-40
- Laser Class: 2
- Power Supply: 2 x 1.5 V LR03 (AAA)
- Automatic Deactivation (minute): 5
- Dust and Water Protection: IP 54
- Laser Color: Red
- Laser Diode: 635nm, < 1mW
- Maximum Measurement Time (d): 4
- Measuring Range Up To (m): 40
- Memory Capacity (Values): 10
- Units of Measurement: m/cm, ft/inch
- Usual Measurement Accuracy (mm s): ±1.5
- Usual Measurement Time (s): 0.5
- Tajima Convexatribut:
- 0 Point Correction Moving Claw: Yes
- 455 Pitch Display: Yes
- Attachable Belt Size (mm): Width within 60, thickness within 5.5
- Lock Specification: With lock
- Material: Tape = Steel; Case = ABS; Claw = Stainless steel; Spring = Steel
- Shock Absorber: Yes
- Tape Width (mm): 25
- Tajima Measuring Tape Sefkonbe G3 Gold Rock-25 (Meteran)Deskripsi:Comes with a fall prevention belt holder that can be easily attached and detached with one hand. A hook guard bumper that protects your nails from the impact of a fall.Convex for general measurement.atribut:
- Tape Width (mm): 25
- Leica Aksesoris Meteran LaserDeskripsi:- Assembly type target plate.- Set at the outer end of the table or material and measure.- Convenient when measuring material length etc.
- Tajima Measuring Tape 6mm (Meteran)atribut:
- Tape Width (mm): 6
- Finish Material: Tape: Steel
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Tajima Measuring Tape (Meteran)Deskripsi:Entire body is guarded with elastic resin.Safety sef and magnetic claws specification measuring tape.A fall prevention safety holder and a drop prevention strap to prevent equipment falling accidents.atribut:
- Tape Length (m): 5.5
- Tape Width (mm): 25
- Horizontal Retention (m): 2.4
- Makita Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.atribut:
- Power Supply: AAA batteries - 2pcs
- Tajima Measuring Tape (Meteran)Deskripsi:-A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
- Tajima Measuring Tape 19mm (Meteran)atribut:
- Tape Width (mm): 19
- Leica Digital Laser Distance Meter (Meteran Laser)Deskripsi:Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.atribut:
- Dimensions (mm): 143x58x29
- Measurement Range (m): 0.05 to 200
- Accuracy (mm): ±1
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Bluetooth Smart Battery: 2 x AAA
- Box Height (mm): 55
- Box Length (mm): 142
- Box Width (mm): 177
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
- Power Supply: AA batteries - 2pcs
- Product Weight with Packaging (kg): 0.411
- Protection Class: IP65
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 660
- Range with Favourable Conditions (m): 0.05 – 200
- Range with Unfavourable Conditions (ft): 0.16 – 260
- Range with Unfavourable Conditions (m): 0.05 – 80
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.2
Daftar Harga measuring tape tajima Terbaru March 2026
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| SK Measuring Tape Auto Lock Pro Kaidan (Meteran) | Rp169.900 |
| Tajima Measuring Tape HI LOCK | Rp169.900 |
| Tajima Measuring Tape (Meteran) | Rp369.900 |
| Tajima Measuring Tape Engineer Pocket (Meteran) | Rp539.900 |
| Leica Disto D1 | Rp2.299.900 |
| SHINWA Measuring Tape (Meteran) | Rp36.900 |
| Tajima Measuring Tape 27mm (Meteran) | Rp639.900 |
| TRUSCO Measuring Tape (Meteran) | Rp279.900 |
| BOSCH Laser Rangefinder | Rp1.899.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/22P105414074-1.jpg)
/etP105544533-1.jpg)

/e2P105544506-1.jpg)
/2kP105414092-2.jpg)

/cmP105544454-1.jpg)
/ebP105544515-1.jpg)
/awP104715392-1.jpg)


/0oP105419024-2.jpg)

/ekP105544524-1.jpg)
/P101518176-1.jpg)
/q4P104714940-1.jpg)
/P101578507-1.jpg)
/P102623149-4.jpg)
/ddP105544481-1.jpg)
/pkP106249920-1.jpg)