Beli chlorine meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron Chlorine Meter
    Mulai

    Rp7.699.900

    Lutron Chlorine Meter
    Deskripsi:
    CHLORINE METERModel : CL-2006- Free chlorine, total Chlorine measurement.- Range : 0 to 3.5 mg/L (ppm).- Range : Auto range.- Measuring principal : Photo meter method.- Light source : LED, 525 nm.- Record Max, Min. value.- 10 Pcs Free and Total powder DPD are included.- Free and total 1.0 mg/L standard solution are the standard accessories.- Power : 1.5 V battery (UM-4/AAA) x 6 PCs.- The measuring method is an adaptation of the USEPA Method 330.5 and Standard Method.
    atribut:
    • Range (mg/L): 0 to 3.5
    • Light Source (nm): LED 5.5
  2. KRK (Kasahara Chemical Instruments) High Concentration Effective Chlorine Meter
    Mulai

    Rp27.999.900

    KRK (Kasahara Chemical Instruments) High Concentration Effective Chlorine Meter
    atribut:
    • AS ONE Part Number: 6-9757-21
    • Measurment Range (mg/L): 0-300
  3. Hanna Instruments Free Chlorine Checker
    Mulai

    Rp639.900

    Hanna Instruments Free Chlorine Checker
    Deskripsi:
    The Hanna Free Chlorine Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Free Chlorine Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
  4. KRK (Kasahara Chemical Instruments) DPD Method Residual Chlorine Meter
    Mulai

    Rp16.999.900

    KRK (Kasahara Chemical Instruments) DPD Method Residual Chlorine Meter
    Deskripsi:
    Waterproof and resistant to condensation and corrosive gases. Auto power off and self-diagnosis functions.
    atribut:
    • Measurement Range (mg/L): 0.00 to 5.0
    • What To Measure: Free residual chlorine/total residual chlorine
    • Resolution 0-3 (mg/L): 0.01 3-5: 0.1
  5. Thermo Fisher Scientific Aquafast Chlorine Meter
    Mulai

    Rp25.999.900

    Thermo Fisher Scientific Aquafast Chlorine Meter
    atribut:
    • Unit Size: Each
    • Battery Life: 17 hours operating time or 5,000 measurements in continuous mode when display backlight is off
    • Certifications/Compliance: CE
    • Display: Backlit LCD
    • IP Rating: IP67
    • Product Line: AQUAfast
    • Backlight Option: Yes
    • Battery Type: 4 x AAA
    • Calibration: User and factory calibration functions
    • Data Storage: 16 with date/time stamp
    • Dimensions (L xWxH) (mm): 155x75x35
    • For Use with (Application): Reagents: AC4P71, AC4P72, AQ250F, AQ250T; Vials: AC2V24, AC2V10; Standards: CLSK100, CLSK200
    • Includes: Colorimeter with free and total chlorine powder packs (100 each), sample vials with lids, field case, batteries and literature
    • Light Source: LED
    • Packaging: Powder packs, bulk powder dispensers
    • Range (mg/L): Low Range: 0.02 to 2.00; High Range: 0.10 to 8.00
    • Test Method: Dedicated Chlorine Colorimeter
    • Type: Chlorine Colorimeter
    • Wavelength (nm): 530
    • Wavelength Accuracy (nm): ± 1
  6. Hanna Instruments Turbidity and Chlorine Meter
    Mulai

    Rp58.999.900

    Hanna Instruments Turbidity and Chlorine Meter
    Deskripsi:
    The HI93414 is a high accuracy Turbidity and Chlorine Portable Meter. This meter is a combination of a nephelometer and photometer to measure the most important parameters in drinking water: turbidity and chlorine. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards and NIST traceable secondary chlorine standards used for calibration and performance verification. The HI93414 meets and exceeds the requirements of EPA Method 180.1 and Standard Methods for the Examination of Water and Wastewater 2130 B for turbidity measurements.The chlorine measurements are are adapted EPA Method 330.5 and Standard Method 4500-Cl G.
    atribut:
    • Range: 0.00 to 9.99; 10.0 to 99.9 and 100 to 1000 NTU
    • Resolution: 0.01; 0.1; 1 NTU
    • Range Selection: Automatic
    • Accuracy: ±2% of reading plus 0.02 NTU
    • Stray Light: < 0.02 NTU
    • Calibration: Two, three, or four-point calibration
    • Dimensions (inch): 8.8x3.4x3.0
    • Dimensions (mm): 224x87x77
    • Environment: up to 50°C (122°F); RH max 95% non-condensing
    • Free and Total Chlorine Range (mg/L (ppm)): 0.00 to 5.00
    • Free and Total Chlorine Resolution (mg/L) (ppm): 0.01 from 0.00 to 3.50 ; 0.10 above 3.50
    • Light Detector: Silicon Photocell
    • Log Memory: 200 Records
    • Measuring Mode: Normal, average, continuous
    • Method: Ratio nephelometric method (90° & 180°)
    • PC Connectivity: USB or RS232
    • Power Supply (V): 1.5 AA alkaline batteries (4) or AC adapter; auto-off after 15 minutes of non-use
    • Repeatability : ±1% of reading or 0.02 NTU, whichever is greater
    • Turbidity Standards: < 0.1, 15, 100, and 750 NTU
  7. Hanna Instruments Total Chlorine Checker
    Mulai

    Rp3.199.900

    Hanna Instruments Total Chlorine Checker
    Deskripsi:
    The Hanna Total Chlorine Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Total Chlorine Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
    atribut:
    • Automatic Shut-off: After two minutes of non-use
    • Battery Type/Life: (1) 1.5V AAA
    • Chlorine Method: Adaptation of USEPA method 330.5, DPD method
    • Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
    • Ordering Information: HI711 Checker is supplied with (2) sample cuvettes with caps, total chlorine reagent starter kit for 6 tests (6 powder reagent packets), battery, instructions and Quick start guide.
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Photometer/Colorimeter Light Detector: Silicon photocell
    • Photometer/Colorimeter Light Source (nm): LED @ 525
    • Total Chlorine Accuracy (ppm): +/-0.03 +/-3% of reading
    • Total Chlorine Range (ppm): 0.00 to 3.50
  8. Hanna Instruments Photometer Portable pH, Free and Total Chlorine
    Mulai

    Rp16.999.900

    Hanna Instruments Photometer Portable pH, Free and Total Chlorine
    Deskripsi:
    This meter offers a superior optical system that utilises a reference detector and narrow band interference filters for extremely fast and repeatable measurements.No warm up time before taking a measurementTutorial mode for step-by-step instructionsUses either powder or cost saving liquid reagentsCAL CheckThe HI-97710 has an innovative optical system that offers superior performance in accuracy, repeatability, and the short amount of time it takes to perform a measurement.This compact, waterproof meter is extremely user friendly with a tutorial mode that walks the user graphically, step by step, in performing a measurement.The use of a backlit dot matrix LED allows the use of virtual keys which makes the operation of the meter very intuitive including selecting different methods, reviewing GLP data, recalling the last 50 measurements, and customising the meter to user preferences.HI-97710 is waterproof including the cuvette holder that is designed with ridges to protect the optical path from getting scratched by the cuvette and a protected battery compartment that holds three AA batteries. The compact design fits comfortably in the hand for use in the field or on a table for benchtop use. The LCD is 71 mm (2.75") by 37 mm (1.6") and is backlit for easy viewing under all conditions.Stable Light Source:The internal reference system of the HI-97710 photometer compensates for any drifts due to power fluctuations or ambient temperature changes. With a stable source of light the readings are fast and stable between your blank (zero) measurement and sample measurement.High Efficiency Light Source:LED light sources offer superior performance compared to tungsten lamps. LEDs have a much higher luminous efficiency, providing more light while using less power. They also produce little heat, which could otherwise affect electronic stability.High Quality Filters:Improved optical filters ensure greater wavelength accuracy and allow a brighter, stronger signal to be received. The end result is higher measurement stability and less wavelength error.Greater Light Yield:A focusing lens collects all of the light that exits the cuvette, eliminating errors from imperfections and scratches that may be present in the glass. The use of the convex lens reduces the need for indexing cuvettes.CAL Check Functionality:Hanna's exclusive CAL Check feature allows for performance verification and calibration of the meter using NIST traceable standards. Our CAL Check standard vials are developed to simulate a specific absorbance value at each wavelength to verify the accuracy of subsequent readings.Multiple Measurement Methods:Users can select the use of powder reagents supplied in packets or the use of low cost liquid reagents supplied in a dropper bottle.Built-in Reaction Timer:Waiting the proper reaction time is of key importance when performing colorimetric measurements. The countdown timer displays the time remaining until a measurement will be taken, ensuring consistent results between sample measurements and users.Large Cuvette Size:The sample cell of the HI-97710 fits a round, glass cuvette with a 25 mm path length. The relatively long path length of the sample cuvette allows the light to pass through more of the sample solution, ensuring accurate measurements even in low absorbance samples.Intuitive Dot Matrix Display:Designed with a backlit, graphic LCD, plus virtual keys, a battery status indicator, and error messages. Users will find the meter interface intuitive and easy to read. A dedicated help key provides information relating to the current meter operation, and can be used at any stage in the setup or measurement process to show contextual help.Auto-off Protection:The meter uses three common AA batteries that allow for about 800 measurements to be taken. The auto-off feature automatically shuts off the meter after 15 minutes of inactivity in order conserve battery life.About ChlorineChlorine is a common chemical used by many due to is disinfection properties.Free chlorine can exist in two forms and which form is present is based on the pH. At pH less than 7.6, the predominate form is hypochlorous acid (HOCl), while at pH greater than 7.6, the hypochlorite (OCl-) form becomes predominate.This is very important when it comes to preventing biological growth in water or keeping a swimming pool safe since hypochlorous acid is 100 times more effective as a sanitiser.Total chlorine represents both the free chlorine and combined chlorine present.Combined chlorine is the chlorine bound to nitrogen substances such as ammonia. In swimming pools, combined chlorine is what we can smell and is irritating to the eyes.The free chlorine measurement is subtracted from the total chlorine measurement in order to know how much combined chlorine is present. HI-97710 is designed to measure pH and low levels of free and total chlorine in water up to 5.00 mg/L (ppm).Advanced optical systemLED that generates very little heat.8 nm narrowband interference filter that is accurate to +/- 1 nm and offers 25% increase in light efficiency.Reference detector that modulates the voltage to LED for consistent light output.A concave focusing lens that reduces errors from imperfections in the cuvette.Also available as a kit: HI-97710C pH, Free & Total Chlorine Portable Photometer KitThe HI-97710C kit is supplied with a meter, CAL-Check standards, cuvettes (2), caps (2), plastic inserts for cuvettes (2), scissors, a cuvette cleaning cloth, 1.5V AA batteries (3), instruction manual, and an instrument quality certificate.
    atribut:
    • Display: 128x64 pixel B/W LCD with backlight
    • Logging Memory: 50 measurement
    • GLP: date, time of last calibration
    • Environment Temperature (°C): 0 to 50 (32 to 122°F); relative humidity: 100% (IP 67, floating case)
    • Dimensions (mm): 142.5x102.5x50.5 (5.6x4.0x2.0inch)
    • Automatic Shut-off: After 15 minutes of inactivity (30 minutes before a READ measurement)
    • Bandpass Filter Bandwidth (nm): 8
    • Bandpass Filter Wavelength Accuracy (nm): ±1.0
    • Battery Type/Life: 1.5V AA battery (3 pcs.) / > 800 measurements (without backlight)
    • Chlorine Method: Adaptation of the EPA 330.5 DPD method
    • Cuvette Type: Round, 24.6 mm diameter (22 mm inside)
    • Free Chlorine Range (mg/L): 0.00 to 5.00 (as Cl2)
    • Photometer/Colorimeter Light Detector: silicon photocell with narrow band interference filter @ 525 nm
    • Photometer/Colorimeter Light Source: LED
    • Total Chlorine Range (mg/L): 0.00 to 5.00 (as Cl2)
    • pH Method: adaptation of Phenol Red method
    • pH Range (pH): 6.5 to 8.5
  9. CONSTANT Water Quality Tester
    Mulai

    Rp789.900

    CONSTANT Water Quality Tester
    atribut:
    • Accuracy (pH): ±0.01
  10. GAIN EXPRESS Chlorine Tester
    Mulai

    Rp919.900

    GAIN EXPRESS Chlorine Tester
    Deskripsi:
    One of the most important steps of swimming pool maintenance is water balance to keep the pool/spa water- SAFE. chlorine based tablet pool, pH needs to be correct. If pool water is not balanced correctly then chlorine sanitizer won't be working on killing germs and bacteria that can cause diarrhea/ear/skin infections.- COMFORTABLE. water balance needs to be correct or it will affect skin/eyes. pH should be neither too acidic nor basic in order to feel comfortable- CORROSION-FREE. imbalanced pool can be corrosive to the liner, ladders/hand rail and others like pumpCL2 can also get eaten up if lot of nitrogen (from debris, pee, sunscreen, sweat).It is best to test CL2 and pH levels all the time as they change daily depends on pool usage.High alkaline water leads to high pH. Low alkaline water leads to low pH. Keeping your pH levels w/in proper range is important for keeping your equipment and pool finish intact. Your chlorine will dissolve quicker with low pH level. High pH levels make chlorine inactive.This gives you useful info to adjust Chlorine and pH of your pool accordingly, if your tested results are beyond the recommended range below. A great tool that you might need for maintaining your pool water.Set Includes:1 x pH and Free Chlorine Tester with Probe1 x English Instruction Manual
    atribut:
    • Recommended Level: for pool and spa is 1.2 to 1.7ppm, for chlorine and 7.2 to 7.8 for pH
    • Size (mm): 190x120 (main unit); 150 long (probe w/ handle)
    • Power: 1 x AA 1.5V Alkaline Battery
    • Cable Length (mm): 130
    • Probe Length (mm): 48
  11. Hanna Instruments Portable Turbidity Meter ISO Compliant
    Mulai

    Rp49.999.900

    Hanna Instruments Portable Turbidity Meter ISO Compliant
    Deskripsi:
    The HI93703 is a high accuracy benchtop turbidity meter used to determine the turbidity of water and wastewater with high precision in the field as well as in the laboratory. The meter is available as a kit that is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI93703 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.
    atribut:
    • Battery Type/Life: 1.5V AA (4) /approximately 60 hours of continuous use or 900 measurements; auto-off after 5 minutes of non-use
    • Turbidity Light Detector: infrared LED / life of instrument
    • Turbidity Light Source: Silicon photocell
  12. Lutron Turbidity Meter
    BARU
    Mulai

    Rp8.599.900

    Lutron Turbidity Meter
    Deskripsi:
    TURBIDITY METER Model : TU-2016- 0 NTU and 100 NTU Calibration solution are included.- Designed to meet ISO 7027.
  13. Bante Bante Turbidity Meter
    Mulai

    Rp20.999.900

    Bante Bante Turbidity Meter
    Deskripsi:
    TB100 Turbidity MeterPortable turbidity meter, up to 5 points calibration, selectable turbidity unit and measurement mode.
    atribut:
    • Range: 0~1100 NTU, 0~275 EBC, 0~9999 ASBC
    • Accuracy: 2% (0~500 NTU), 3% (501~1100 NTU)
    • Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~1100 NTU)
    • Calibration Point: 2 to 5
    • Calibration Standard: 1000 NTU
    • Light Source: Infrared-emitting diode, 850nm wavelength
    • Auto-Power Off: 15 minutes after last key pressed
    • Battery Life (hour): Approximately 50
    • Detector: Silicon photodiode
    • Dimensions (mm): 180(L)x85(W)x70(H)
    • Display: 3inch custom LCD
    • Memory: Stores up to 100 data sets
    • Output: USB communication interface
    • Power: 31.5V AA batteries or DC5V power adapter
    • Stray Light: < 0.02 NTU
  14. BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Mulai

    Rp15.999.900

    BOQU Oxygen Meter Dissolved (Pengukur Oksigen)
    Deskripsi:
    Online dissolved oxygen analyzer are analytical instruments designed for continuous DO monitoring with real-time results for a range of industrial processes. Industrial dissolved oxygen probes offer a rugged yet simplistic design to ensure accurate dissolved oxygen measurement in all process conditions. To ensure all requirements are met,BOQU Instrument offers dissolved oxygen analyzer and dissolved oxygen probe for pharmaceutical, food and beverage, chemical and power industries, microelectronics and pure water applications.
  15. BOQU Turbidity Sensor
    Mulai

    Rp38.999.900

    BOQU Turbidity Sensor
    Deskripsi:
    ZDYG-2088-01QX turbidity sensor light scattering method based on combination of infrared absorption, infrared light emitted by the light source after the scattering of turbidity in the sample. Finally, by the photodetector conversion value of electrical signals, and obtaining the turbidity of the sample after the analog and digital signal processing. Turbidity, a measure of cloudiness in liquids, has been recognized as a simple and basic indicator of water quality. It has been used for monitoring drinking water, including that produced by filtration for decades. Turbidity measurement involves the use of a light beam, with defined characteristics, to determine the semi-quantitative presence of particulate material present in the water or other fluid sample. The light beam is referred to as the incident light beam. Material present in the water causes the incident light beam to scatter and this scattered light is detected and quantified relative to a traceable calibration standard. The higher the quantity of the particulate material contained in a sample, the greater the scattering of the incident light beam and the higher the resulting turbidity.Any particle within a sample that passes through a defined incident light source (often an incandescent lamp, light emitting diode (LED) or laser diode), can contribute to the overall turbidity in the sample. The goal of filtration is to eliminate particles from any given sample. When filtration systems are performing properly and monitored with a turbidimeter, turbidity of the effluent will be characterized by a low and stable measurement. Some turbidimeters become less effective on super-clean waters, where particle sizes and particle count levels are very low. For those turbidimeters that lack sensitivity at these low levels, turbidity changes that result from a filter breach can be so small that it becomes indistinguishable from the turbidity baseline noise of the instrument.This baseline noise has several sources including the inherent instrument noise (electronic noise), instrument stray light, sample noise, and noise in the light source itself. These interferences are additive and they become the primary source of false positive turbidity responses and can adversely impact the instrument detection limit. The subject of standards in turbidimetric measurement is complicated partly by the variety of types of standards in common use and acceptable for reporting purposes by organizations such as the USEPA and Standard Methods, and partly by the terminology or definition applied to them. In the 19th Edition of Standard Methods for the Examination of Water and Wastewater, clarification was made in defining primary versus secondary standards. Standard Methods define a primary standard as one that is prepared by the user from traceable raw materials, using precise methodologies and under controlled environmental conditions. In turbidity, Formazin is the only recognized true primary standard and all other standards are traced back to Formazin. Further, instrument algorithms and specifications for turbidimeters should be designed around this primary standard.Standard Methods now define secondary standards as those standards a manufacturer (or an independent testing organization) has certified to give instrument calibration results equivalent (within certain limits) to results obtained when an instrument is calibrated with user-prepared Formazin standards (primary standards). Various standards that are suitable for calibration are available, including commercial stock suspensions of 4,000 NTU Formazin, stabilized Formazin suspensions (StablCal™ Stabilized Formazin Standards, which is also referred to as StablCal Standards, StablCal Solutions, or StablCal), and commercial suspensions of microspheres of styrene divinylbenzene copolymer.
    atribut:
    • Accuracy (%): Less than the measured value of ±1, or ±0.1NTU, choose the big one one
    • Cable Length (m): Standard 10 cable, can extended to 100
    • Calibration: Sample calibration, slope calibration
    • Communication Interface: MODBUS RS485
    • Current Speed (ft/s): 8.2
    • Current Speed (m/s): ≤2.5
    • Measure Range (NTU): 0.01-100, 0.01-4000
    • Power Supply (V): 12
    • Pressure Range (MPa): ≤0.4
    • Protection Grade: IP68/NEMA6P
    • Sensor Material: Body : SUS316L + PVC (normal type) , SUS316L Titanium + PVC (sea water type); O type circle : Fluorine rubber; cable : PVC
    • Size (mm): 60x256
    • Temperature Storage (°C): -15 to 65
    • Working Temperature (°C): 0 to 45
  16. Hanna Instruments 0 FNU Turbidity Calibration Solution
    Mulai

    Rp6.499.900

    Hanna Instruments 0 FNU Turbidity Calibration Solution
    Deskripsi:
    HI9829-16 is a premium quality 0 FNU Turbidity Calibration Solution for use with the for the calibration of HI7609829 Turbidity Sensor on the HI9829 portable multiparameter meter in water quality applications. Hanna calibration solutions have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution.Solution is 0 formazin nephelometric units (FNU)Tamperproof sealLot number and expiration date on each sachet
    atribut:
    • Certificate of Analysis: no
    • Size (ml): 230
  17. PRIO Turbidity Meter
    Mulai

    Rp11.999.900

    PRIO Turbidity Meter
    Deskripsi:
    Untuk mengetahui nilai kekeruhan pada suatu cairan
    atribut:
    • Range (NTU): 0-19.99; 200-1000
    • Range (NT): 20-199.9
    • Resolution (NTU): 0.01/0.1/1
    • Operating (°C, %RH): 0-50; 85
    • Sample (ml): 10
    • Dimensions Meter (mm): 70x135x65
    • Power (V): DC 1.5 (UM4, AAA) Battery x 4
    • Response (s): 10
Daftar Harga chlorine meter Terbaru October 2026
Lutron Chlorine MeterRp7.699.900
KRK (Kasahara Chemical Instruments) High Concentration Effective Chlorine MeterRp27.999.900
Hanna Instruments Free Chlorine CheckerRp639.900
KRK (Kasahara Chemical Instruments) DPD Method Residual Chlorine MeterRp16.999.900
Thermo Fisher Scientific Aquafast Chlorine MeterRp25.999.900
Hanna Instruments Turbidity and Chlorine MeterRp58.999.900
Hanna Instruments Total Chlorine CheckerRp3.199.900
Hanna Instruments Photometer Portable pH, Free and Total ChlorineRp16.999.900
CONSTANT Water Quality TesterRp789.900
GAIN EXPRESS Chlorine TesterRp919.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait