Lohand Residual Chlorine Meter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Measuring Range (mg/L)0.10-10.00
LightLED
Wavelength (nm)520
PrincipleDPD Method
Battery Life (hour)More Than 24 (No Shutdown)
Dimensions (mm)128x70x48
Repeatability <1.0mg/L,error≤±0.05mg/L ≥1.0mg/L, error≤±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Residual Chlorine Meter
Brand Lohand Instrument
Model LH-C10F
This instrument adopts the DPD photometric method, which is specially used to determine the concentration of residual chlorine in water samples. A large number of experiments have proved that this method is simple and quick to operate and has high sensitivity. The instrument is small in size, light in weight, easy to carry, suitable for field and field use.
Feature
1. Pre-stored standard curve
2. Economic and environmental protection
3. Easy to carry
4. IP65 protection level
5. Good optical stability
6. Intuitive and simple operation
Use
Municipal water,Medical water,Public health,Environmental monitoring.

Ulasan Produk

Tidak ada ulasan