GAIN EXPRESS Chlorine Tester
#Grup produk P111073300
Spesifikasi
| Recommended Level | for pool and spa is 1.2 to 1.7ppm, for chlorine and 7.2 to 7.8 for pH |
|---|---|
| Size (mm) | 190x120 (main unit); 150 long (probe w/ handle) |
| Power | 1 x AA 1.5V Alkaline Battery |
| Cable Length (mm) | 130 |
| Probe Length (mm) | 48 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
One of the most important steps of swimming pool maintenance is water balance to keep the pool/spa water
- SAFE. chlorine based tablet pool, pH needs to be correct. If pool water is not balanced correctly then chlorine sanitizer won't be working on killing germs and bacteria that can cause diarrhea/ear/skin infections.
- COMFORTABLE. water balance needs to be correct or it will affect skin/eyes. pH should be neither too acidic nor basic in order to feel comfortable
- CORROSION-FREE. imbalanced pool can be corrosive to the liner, ladders/hand rail and others like pump
CL2 can also get eaten up if lot of nitrogen (from debris, pee, sunscreen, sweat).It is best to test CL2 and pH levels all the time as they change daily depends on pool usage.
High alkaline water leads to high pH. Low alkaline water leads to low pH. Keeping your pH levels w/in proper range is important for keeping your equipment and pool finish intact. Your chlorine will dissolve quicker with low pH level. High pH levels make chlorine inactive.
This gives you useful info to adjust Chlorine and pH of your pool accordingly, if your tested results are beyond the recommended range below. A great tool that you might need for maintaining your pool water.
Set Includes:
1 x pH and Free Chlorine Tester with Probe
1 x English Instruction Manual
- SAFE. chlorine based tablet pool, pH needs to be correct. If pool water is not balanced correctly then chlorine sanitizer won't be working on killing germs and bacteria that can cause diarrhea/ear/skin infections.
- COMFORTABLE. water balance needs to be correct or it will affect skin/eyes. pH should be neither too acidic nor basic in order to feel comfortable
- CORROSION-FREE. imbalanced pool can be corrosive to the liner, ladders/hand rail and others like pump
CL2 can also get eaten up if lot of nitrogen (from debris, pee, sunscreen, sweat).It is best to test CL2 and pH levels all the time as they change daily depends on pool usage.
High alkaline water leads to high pH. Low alkaline water leads to low pH. Keeping your pH levels w/in proper range is important for keeping your equipment and pool finish intact. Your chlorine will dissolve quicker with low pH level. High pH levels make chlorine inactive.
This gives you useful info to adjust Chlorine and pH of your pool accordingly, if your tested results are beyond the recommended range below. A great tool that you might need for maintaining your pool water.
Set Includes:
1 x pH and Free Chlorine Tester with Probe
1 x English Instruction Manual
Peringatan
Tidak Termasuk BateraiCara Kalibrasi
1. Anda perlu menyiapkan 1,5 PPM larutan klorin di air kolam untuk kalibrasi
2. Jika Anda tidak yakin apakah kandungan klorin adalah 1,5 PPM (atau jika Anda tidak dapat menemukan titik kalibrasi), gunakan strip tes tradisional
3. Setelah kolam dikalibrasi, tidak perlu dikalibrasi ulang kecuali diganti menggunakan air kolam yang berbeda untuk mengukur kolam lain.
Feature
- Essential tool for quick and accurate readings of ph & free chlorine as chlorine is the most commonly used disinfectant for water by killing bacteria, algae and microorganisms- Ideal for keeping your pool or spa within the safe Chlorine and PH ranges, no more chemicals or no more guess work
- An electro-tester for testing pH and free chlorine (Cl2) levels in water for routine monitoring of pH and chlorine levels of swimming pools, spas and different water sources
- Recommended Chlorine Level for pool and spa: 1.2 to 1.7ppm and 7.2 to 7.8ph for PH Level for pool and spa
- Light weight and easy to carry, No chemical agent need and easy maintenance. Keep your pool/spa water safe, comfortable and corrosion-free.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
