Lutron Chlorine Meter

Sebelum PPN:
Rp7.699.900
Spesifikasi
Range (mg/L)0 to 3.5
Light Source (nm)LED 5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CHLORINE METER
Model : CL-2006
- Free chlorine, total Chlorine measurement.
- Range : 0 to 3.5 mg/L (ppm).
- Range : Auto range.
- Measuring principal : Photo meter method.
- Light source : LED, 525 nm.
- Record Max, Min. value.
- 10 Pcs Free and Total powder DPD are included.
- Free and total 1.0 mg/L standard solution are the standard accessories.
- Power : 1.5 V battery (UM-4/AAA) x 6 PCs.
- The measuring method is an adaptation of the USEPA Method 330.5 and Standard Method.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait