Beli check valves di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAKASA Valve Check, Repair Kitatribut:
- Application For: MITSUBISHI COLT DIESEL FE 111
- MUELLER STEAM SPECIALTY Check ValvesDeskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- UNSPSC: 40141618
- Application - Valves: Process Piping
- Body Material - Valves: Cast Iron
- Connection Type: Flanged Wafer x Flanged Wafer
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 200 @150°F
- Maximum Temperature - Valves (°F): 100
- Mechanism and Body Design: Inline Wafer
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Buna-N
- Seat Material: Buna-N
- Spring Material: 316 Stainless Steel
- Standards: ANSI; API; FM; UL
- Valve Body Material: Cast Iron
- SSI Check ValvesDeskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- UNSPSC: 40141634
- Application - Valves: Process Piping
- Connection Type: Flange x Flange
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): 60
- Mounting Orientation: Horizontal; Vertical
- Spring Material: Stainless Steel
- BONOMI Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- UNSPSC: 40141622
- Application - Valves: General Purpose
- Cracking Pressure: 0.5
- Flow Design: Single
- Item - Check Valves: Check Valve
- Mechanism and Body Design: Inline Spring
- Mounting Orientation: Horizontal; Vertical
- MI-T-M Safety Relief Valveatribut:
- UNSPSC: 31160000
- PISCO Check Valve StraightDeskripsi:One-touch fitting built-in check valve. For supplying only air entered from one side, possible to maintain the pressure on the output side. Vacuum holding, can be used in the pipe at low pressureUseable: Connection of the screw and tubeatribut:
- Material: Lock Nail, Spring/Stainless. Open Ring/POM (Polyacetal). Tube/Polyurethane, Nylon. Guide Ring, Metal Body/Brass, Electroless Nickel Plating. Elastic Sleeve, O-ring/NBR (Nitrile Rubber). Valve Body/Aluminium
- Shape: Check Valve straight
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: 0 to 0.9MPa
- Appearance: Metal type
- Fluid: air
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- KECKLEY Check ValvesDeskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Process Piping
- Connection Type: Flanged Wafer x Flanged Wafer
- Cracking Pressure: 1.046
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Mechanism and Body Design: Inline Wafer
- Mounting Orientation: Horizontal; Vertical
- GF PIPING SYSTEMS Manual Ball ValvesDeskripsi:PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.atribut:
- UNSPSC: 40141607
- Handle Type: Tee
- Stem Type: Blowout Proof
- Valve Structure: 2-Piece
- WAKASA Valve, Residualatribut:
- Application For: MITSUBISHI FUSO FM 517
- WAKASA Valve Check, Jet Oilatribut:
- Application For: HINO LOHAN FG 210J
- SHOWA (Valve) Cast Iron Wafer Type Silent Check PN16atribut:
- Body Material: FC200
- Connection Design: Wafer
- Flange: PN 16
- Standard: SHOWA Original/EN12334
- Trim Material: CAC406 /Rubber(NBR)
- Type: Lift Check
- Working Pressure (Bar): 16 (at 0 to 80°C)
- Weflo Wafer Silent Check Valve Class 125Deskripsi:- The design is for liquid service and offers many obvious advantages when compared with conventional swing check valve- Spring automatically closes disc at zero flow before flow reversal occurs, this prevents surge and water hammer- completely guided disc both top and bottom- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)atribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120 for EPDM seat o-ring, -10 to 82 for NBR seat o-ring, -10 to 150 for viton seat o-ring
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- HONEYWELL Cast Iron Silent Check Valveatribut:
- Body Material: Cast Iron
- Nominal Pressure (bar): 16 at -10 to 120°C
- Pressure Rating: PN16
- Standard: German Standard
- Test Pressure (BAR): 24 Shell (Water); 17.6 Seat (Water)
- Valve Type: Check Valve, Silent Check Globe Pattern, Wafer Type
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Flowcon Check Valve Single Plate SUS304atribut:
- Body Material: CF8
- Connection Wafer to: JIS 10K
- Wedge: CF8
- Onda Check Valveatribut:
- Material: Kuningan
- Taffware Alat Tutup Pintu Otomatis Automatic Door Closer 800 G PullDeskripsi:Alat ini berfungsi untuk menutup pintu secara otomatis. Terdapat sistem tali pada alat ini sehingga pintu akan tertutup dengan sendirinya jika sudah mencapai titik tertentu. Alat ini cocok untuk Anda yang tidak ingin mondar-mandir untuk menutup pintuatribut:
- Dimensions (cm): 6.3x6.3x1.6
- Rope Length (m): Hingga 1.3
- Withstand Load Force (gram): Menahan gaya beban hingga 800
- Material: Plastik dan Kawat Baja
Daftar Harga check valves Terbaru March 2026
| WAKASA Valve Check, Repair Kit | Rp219.900 |
| MUELLER STEAM SPECIALTY Check Valves | Rp15.999.900 |
| SSI Check Valves | Rp1.999.900 |
| BONOMI Check Valves | Rp379.900 |
| MI-T-M Safety Relief Valve | Rp829.900 |
| PISCO Check Valve Straight | Rp209.900 |
| Samiplast Ball Check True Union Valves Seals | Rp249.900 |
| KECKLEY Check Valves | Rp2.599.900 |
| GF PIPING SYSTEMS Manual Ball Valves | Rp859.900 |
| WAKASA Valve, Residual | Rp36.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Lurus/MUELLER%20STEAM%20SPECIALTY%20Check%20Valves/25P109402077-1.jpg)
%20Lurus/SSI%20Check%20Valves/6jP109402235-1.jpg)
%20Lurus/BONOMI%20Check%20Valves/m3P109401795-1.jpg)

%20Lurus/PISCO%20Check%20Valve%20Straight/P102533651-1.jpg)

/KECKLEY%20Check%20Valves/qhP109401953-7.jpg)



/SHOWA%20(Valve)%20Cast%20Iron%20Wafer%20Type%20Silent%20Check%20PN16/dxP111526501-1.jpg)
/Weflo%20Wafer%20Silent%20Check%20Valve%20Class%20125/74P109188256-1.jpg)
/HONEYWELL%20Cast%20Iron%20Silent%20Check%20Valve/pvP111637931-1.jpg)

/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/Flowcon%20Check%20Valve%20Single%20Plate%20SUS304/77P109970259-1.jpg)
/Onda%20Check%20Valve/P103081289-2.jpg)