ASAHI Check Valves

Sebelum PPN:
Rp1.299.900 - Rp4.499.900
Spesifikasi
UNSPSC40141618
Application - ValvesGeneral Purpose
Body Material - ValvesPVC
Connection TypeSocket x Socket
Cracking Pressure1
Flow DesignSingle
Full Flow - ValvesNo
Item - Check ValvesCheck Valve
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - Valves (psi)150 @120°F
Maximum Temperature - Valves (°F)120
Mechanism and Body DesignInline Ball
Minimum Valve Temperature (°F)30
Mounting OrientationHorizontal; Vertical
StandardsASTM D1784 Cell Class 12454A; NSF-61
Valve Body MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Ball Body Material - Valves PVC Pipe or Tube Size 1/2 in Connection Type Socket x Socket Cracking Pressure 1 psi Mounting Orientation Horizontal Vertical Seal Material EPDM Max Temp - Valves 120 Degrees F Min Temp - Valves 30 Degrees F Max Water Pressure - Valves 150 psi @ 120 Degrees F Max Steam Pressure - Valves Not Rated Seat Material EPDM Full Flow - Valves No

Ulasan Produk

Tidak ada ulasan