Beli check valve 3 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  2. SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Mulai

    Rp2.299.900

    SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Deskripsi:
    10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1
    atribut:
    • Item Code: 68WL-1
    • Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
    • Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
    • Standard: Showa original EN 12334
  3. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  4. Fitok Needle Valve NB Series (Fractional Size)
    Mulai

    Rp1.199.900

    Fitok Needle Valve NB Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS NB Series Needle Valve 3/4inch Tube Fitting 0.433inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  5. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  6. VTV Valve Single Door Check Valve
    Mulai

    Rp1.399.900

    VTV Valve Single Door Check Valve
    Deskripsi:
    Wafer Type to JIS 10K
    atribut:
    • Size (inch): 3
    • Fig: SD-206
    • Body: Cast Iron With Epoxy Painted
    • Disc: SS304
    • Seat: Viton
  7. ASAHI Check Valves
    Mulai

    Rp1.299.900

    ASAHI Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Body Material - Valves: PVC
    • Connection Type: Socket x Socket
    • Cracking Pressure: 1
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 150 @120°F
    • Maximum Temperature - Valves (°F): 120
    • Mechanism and Body Design: Inline Ball
    • Minimum Valve Temperature (°F): 30
    • Mounting Orientation: Horizontal; Vertical
    • Standards: ASTM D1784 Cell Class 12454A; NSF-61
    • Valve Body Material: PVC
  8. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  9. SPEARS Manual Ball Valves
    Mulai

    Rp2.099.900

    SPEARS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Material: Polypropylene
  10. Kitz Bronze Swing Check Valve 10K (O Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  11. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp219.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  12. MOON AMERICAN Hydrant and Hose Rack Gate Valves
    Mulai

    Rp4.599.900

    MOON AMERICAN Hydrant and Hose Rack Gate Valves
    Deskripsi:
    These gate valves are designed to protect hydrants from damage caused by throttling. Use in lawn care, municipal, and in-plant maintenance applications.
    atribut:
    • UNSPSC: 40141726
    • Body Material: Brass
    • Handle Material: Aluminium
    • Maximum Temperature (°F): 70
    • Stem Material: Brass
  13. Daikin In-Line Check Valve
    Mulai

    Rp1.899.900

    Daikin In-Line Check Valve
    Deskripsi:
    -Incorporated into the line in the axial direction, pushes the check valve open when the cracking pressure is reached, allows oil to flow in one direction only, and prevents the flow in the opposite direction.
    atribut:
    • Maximum Working Pressure: 20.5MPa
  14. HAMMOND VALVE Check Valves
    Mulai

    Rp2.699.900

    HAMMOND VALVE Check Valves
    Deskripsi:
    MERV 11 pocket air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 50% to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.
    atribut:
    • UNSPSC: 40141634
    • Application - Valves: General Purpose
    • Body Material - Valves: Brass
    • Connection Type: FNPTxFNPT
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 200 @150°F
    • Mechanism and Body Design: Inline Swing
    • Minimum Valve Temperature (°F): -20
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Brass
    • Seat Material: Brass
    • Standards: ASTM B584
    • Valve Body Material: Brass
  15. Milton Pneumatic Check Valve
    Mulai

    Rp1.299.900

    Milton Pneumatic Check Valve
    atribut:
    • UNSPSC: 31160000
  16. ASAHI Gate Valves
    Mulai

    Rp27.999.900

    ASAHI Gate Valves
    Deskripsi:
    Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.
    atribut:
    • UNSPSC: 40141613
    • Bonnet Style: Bolted
    • Connection Type: Flange
    • Handle Material: Polypropylene
    • Handle Type: Hand Wheel
    • Seal Material: EPDM
    • Standards: NSF-61
    • Stem Material: PVC
    • Valve Stem Type: Non-Rising
    • Wedge Material: Polypropylene
  17. MILWAUKEE VALVE Check Valves
    Mulai

    Rp1.199.900

    MILWAUKEE VALVE Check Valves
    Deskripsi:
    Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
    atribut:
    • Application - Valves: General Purpose
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Minimum Valve Temperature (°F): -20
  18. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  19. AVK Gate Valve-Flange End-Connection BS 5163 (EN558/s.3)
    Mulai

    Rp3.699.900

    AVK Gate Valve-Flange End-Connection BS 5163 (EN558/s.3)
    Deskripsi:
    Product description:Resilient seat gate valve for water and waste water. Max 10% solid matter.Design standards:Face-to-face dimension according to EN 558, Series 3
    atribut:
    • Temperature Range (°C): -10 to +70
Daftar Harga check valve 3 inch Terbaru October 2026
Onda Check Valve (Katup Cek)Rp119.900
SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Rp2.299.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
Fitok Needle Valve NB Series (Fractional Size)Rp1.199.900
VTV Valve Gate Valve PN 16Rp2.999.900
VTV Valve Single Door Check ValveRp1.399.900
Samiplast Check ValveRp399.900
ASAHI Check ValvesRp1.299.900
Kitz Swing Check Valve JIS 10KRp4.499.900
SPEARS Manual Ball ValvesRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)