MOON AMERICAN Hydrant and Hose Rack Gate Valves

Sebelum PPN:
Rp4.599.900 - Rp12.999.900
Spesifikasi
UNSPSC40141726
Body MaterialBrass
Handle MaterialAluminium
Maximum Temperature (°F)70
Stem MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gate valves are designed to protect hydrants from damage caused by throttling. Use in lawn care, municipal, and in-plant maintenance applications.
Feature
Hose Gate Valve Pipe Size 2 1/2 in Connection FNST x MNST Body Material Brass Top of Handle to Inlet Center 8 in Inlet to Outlet Length 5 in Max Pressure 175 psi Max Temp 70 Degrees F Stem Type Non-Rising Stem Material Brass Handle Material Aluminum

Ulasan Produk

Tidak ada ulasan

Halaman Terkait