ASAHI Gate Valves

Sebelum PPN:
Rp27.999.900 - Rp38.999.900
Spesifikasi
UNSPSC40141613
Bonnet StyleBolted
Connection TypeFlange
Handle MaterialPolypropylene
Handle TypeHand Wheel
Seal MaterialEPDM
StandardsNSF-61
Stem MaterialPVC
Valve Stem TypeNon-Rising
Wedge MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.
Feature
Gate Valve Connection Type Flange Pipe Size - Valves 4 in Valve Stem Type Non-Rising Top of Handle to Inlet Center 14 37/64 in Inlet to Outlet Length 9 in Stem Material PVC Bonnet Style Bolted Wedge Material Polypropylene Seal Material EPDM Handle Material Polypropylene Handle Type Hand Wheel Standards NSF-61

Ulasan Produk

Tidak ada ulasan