Beli check valve 1 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Check Valve (Katup Cek)
    18%
    Mulai

    Rp119.900

    Onda Check Valve (Katup Cek)
    atribut:
    • Material: Kuningan
  2. HAMMOND VALVE Check Valves
    Mulai

    Rp2.699.900

    HAMMOND VALVE Check Valves
    Deskripsi:
    MERV 11 pocket air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 50% to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.
    atribut:
    • UNSPSC: 40141634
    • Application - Valves: General Purpose
    • Body Material - Valves: Brass
    • Connection Type: FNPTxFNPT
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 200 @150°F
    • Mechanism and Body Design: Inline Swing
    • Minimum Valve Temperature (°F): -20
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Brass
    • Seat Material: Brass
    • Standards: ASTM B584
    • Valve Body Material: Brass
  3. Kitz Cast Bronze Swing Check Valve Screwed Ends
    Mulai

    Rp219.900

    Kitz Cast Bronze Swing Check Valve Screwed Ends
    atribut:
    • Body Material: Bronze
    • Cap Material: Brass
    • Threaded End to: BS21 (JIS B0203)
    • Type: Swing Check
  4. TOYO VALVE Swing check valve Class125 Cast bronze
    Mulai

    Rp1.899.900

    TOYO VALVE Swing check valve Class125 Cast bronze
    atribut:
    • Body: Cast Bronze
    • Disc/Ball: Forget Brass
    • Hinge Pin: Forget Brass
    • Note: Non-Rising Stem
    • Plug: Brass Rod
  5. PISCO Check Valve Straight (Katup)
    Mulai

    Rp229.900

    PISCO Check Valve Straight (Katup)
    Deskripsi:
    One-touch fitting built-in check valve. For supplying only air entered from one side, possible to maintain the pressure on the output side. Vacuum holding, can be used in the pipe at low pressureUseable: Connection of the screw and tube
    atribut:
    • Material: Lock Nail, Spring/Stainless. Open Ring/POM (Polyacetal). Tube/Polyurethane, Nylon. Guide Ring, Metal Body/Brass, Electroless Nickel Plating. Elastic Sleeve, O-ring/NBR (Nitrile Rubber). Valve Body/Aluminium
    • Shape: Check Valve straight
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: 0 to 0.9MPa
    • Appearance: Metal type
    • Fluid: air
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  6. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  7. Daikin In-Line Check Valve
    Mulai

    Rp1.899.900

    Daikin In-Line Check Valve
    Deskripsi:
    -Incorporated into the line in the axial direction, pushes the check valve open when the cracking pressure is reached, allows oil to flow in one direction only, and prevents the flow in the opposite direction.
    atribut:
    • Maximum Working Pressure: 20.5MPa
  8. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  9. Kitz Bronze Swing Check Valve 10K (O Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  10. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.499.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  11. MILWAUKEE VALVE Check Valves
    Mulai

    Rp1.199.900

    MILWAUKEE VALVE Check Valves
    Deskripsi:
    Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.
    atribut:
    • Application - Valves: General Purpose
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Minimum Valve Temperature (°F): -20
  12. Milton Pneumatic Check Valve
    Mulai

    Rp1.299.900

    Milton Pneumatic Check Valve
    atribut:
    • UNSPSC: 31160000
  13. TOYO VALVE Bronze Swing Check Valve 10K
    Mulai

    Rp649.900

    TOYO VALVE Bronze Swing Check Valve 10K
    atribut:
    • Handle Type: Without handle
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressurization), saturated steam, pulsating water (pump pressurization), oil, fuel oil, gas (excluding flammable and toxic gases), air compressed nitrogen gas
    • Cap Material: C3771BE
    • Maximum Operating Pressure (MPa): Still water below 120°C (head lift pressurized type): 1.4, saturated steam: 1.0; Pulsating water below 120°C (pump pressurized type), oil, fuel oil, gas (excluding flammable and toxic gases), compressed air nitrogen gas: 1.0
    • Class: 10K
    • Connection Shape: Rc
    • Material (Main Unit): Bronze
    • Material (Valve Box): CAC406
    • Material (Valve Member): CAC406
    • Material (hinge pin): C3604BD
    • Material (plug): C3604BD
    • Valve Type: Check valve
  14. Kitz Bronze Swing Check Valve 10K (O Series)
    Mulai

    Rp2.899.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  15. VTV Valve Disco Check Valve
    Mulai

    Rp849.900

    VTV Valve Disco Check Valve
    Deskripsi:
    VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.
    atribut:
    • Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
  16. ASAHI Check Valves
    Mulai

    Rp1.299.900

    ASAHI Check Valves
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Body Material - Valves: PVC
    • Connection Type: Socket x Socket
    • Cracking Pressure: 1
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 150 @120°F
    • Maximum Temperature - Valves (°F): 120
    • Mechanism and Body Design: Inline Ball
    • Minimum Valve Temperature (°F): 30
    • Mounting Orientation: Horizontal; Vertical
    • Standards: ASTM D1784 Cell Class 12454A; NSF-61
    • Valve Body Material: PVC
  17. SAILING Check Valve
    Mulai

    Rp56.900

    SAILING Check Valve
    atribut:
    • Material: Brass
    • Type of Pressure: PN16
  18. monotaro Check Valve
    Mulai

    Rp67.900

    monotaro Check Valve
    Deskripsi:
    To the air flow rate adjustment.
    atribut:
    • Use vacuum pressure (kPa): -100
    • Fluid: air
    • Operating Pressure Range (MPa): 0 to 0.9
    • Number of Ports: 2
    • Operating Temperature Range (°C): 0 to 60
  19. Frap Check Valve
    Mulai

    Rp43.900

    Frap Check Valve
    atribut:
    • Working Temperature (°C): -20 to 65
    • Material: HPB58-3A
  20. NIHONSEIKI Check Valve (Katup Non-Return)
    60%
    Mulai

    Rp479.900

    NIHONSEIKI Check Valve (Katup Non-Return)
    atribut:
    • Used Fluid: Air
    • Fluid Temperature: 5 to 120degrees
    • Usage Pressure: 0 to 4.9MPa
Daftar Harga check valve 1 inch Terbaru October 2026
Onda Check Valve (Katup Cek)Rp119.900
HAMMOND VALVE Check ValvesRp2.699.900
Kitz Cast Bronze Swing Check Valve Screwed EndsRp219.900
TOYO VALVE Swing check valve Class125 Cast bronzeRp1.899.900
PISCO Check Valve Straight (Katup)Rp229.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
Daikin In-Line Check ValveRp1.899.900
GMT Electric Solenoid ValveRp729.900
Kitz Bronze Swing Check Valve 10K (O Series)Rp219.900
Kitz Swing Check Valve JIS 10KRp4.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)