Beli checkvalve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz Cast Bronze Y Type Strainer Screwed Endsatribut:
- Class: 150
- Type: Strainer
- Body Material: Bronze
- Threaded End to: ASME B1.20.1
- Body Cap Material: Brass
- Screen Material: Type 304 Stainless Steel
- KECKLEY Check ValvesDeskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Process Piping
- Connection Type: Flanged Wafer x Flanged Wafer
- Cracking Pressure: 1.046
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Mechanism and Body Design: Inline Wafer
- Mounting Orientation: Horizontal; Vertical
- MILWAUKEE VALVE Check ValvesDeskripsi:Lead-free check valves have brass or bronze construction to comply with low-lead regulations for use with potable water.atribut:
- Application - Valves: General Purpose
- Flow Design: Single
- Item - Check Valves: Check Valve
- Minimum Valve Temperature (°F): -20
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- TOYO VALVE Y-strainer Class150 cast Bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Forget Brass
- Gasket: Non-Asbestos Sheet
- Note: Screwed Cap (Height for Removing the Screen)
- O-Ring: FKM for 21/2 & 3
- Screen: Stainless Steel
- Kitz Cast Bronze Swing Check Valve Screwed Endsatribut:
- Body Material: Bronze
- Cap Material: Brass
- Threaded End to: BS21 (JIS B0203)
- Type: Swing Check
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Daikin In-Line Check ValveDeskripsi:-Incorporated into the line in the axial direction, pushes the check valve open when the cracking pressure is reached, allows oil to flow in one direction only, and prevents the flow in the opposite direction.atribut:
- Maximum Working Pressure: 20.5MPa
- HAMMOND VALVE Check ValvesDeskripsi:MERV 11 pocket air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 50% to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.atribut:
- UNSPSC: 40141634
- Application - Valves: General Purpose
- Body Material - Valves: Brass
- Connection Type: FNPTxFNPT
- Flow Design: Single
- Full Flow - Valves: Yes
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 200 @150°F
- Mechanism and Body Design: Inline Swing
- Minimum Valve Temperature (°F): -20
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Brass
- Seat Material: Brass
- Standards: ASTM B584
- Valve Body Material: Brass
- Milton Pneumatic Check Valveatribut:
- UNSPSC: 31160000
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- monotaro Check ValveDeskripsi:To the air flow rate adjustment.atribut:
- Use vacuum pressure (kPa): -100
- Fluid: air
- Operating Pressure Range (MPa): 0 to 0.9
- Number of Ports: 2
- Operating Temperature Range (°C): 0 to 60
- Frap Check Valveatribut:
- Working Temperature (°C): -20 to 65
- Material: HPB58-3A
- TOYO VALVE Bronze Swing Check Valve 10Katribut:
- Handle Type: Without handle
- Shape: Straight
- Suitable fluid: Static water (head lift pressurization), saturated steam, pulsating water (pump pressurization), oil, fuel oil, gas (excluding flammable and toxic gases), air compressed nitrogen gas
- Cap Material: C3771BE
- Maximum Operating Pressure (MPa): Still water below 120°C (head lift pressurized type): 1.4, saturated steam: 1.0; Pulsating water below 120°C (pump pressurized type), oil, fuel oil, gas (excluding flammable and toxic gases), compressed air nitrogen gas: 1.0
- Class: 10K
- Connection Shape: Rc
- Material (Main Unit): Bronze
- Material (Valve Box): CAC406
- Material (Valve Member): CAC406
- Material (hinge pin): C3604BD
- Material (plug): C3604BD
- Valve Type: Check valve
- NIHONSEIKI Check Valve (Katup Non-Return)atribut:
- Used Fluid: Air
- Fluid Temperature: 5 to 120degrees
- Usage Pressure: 0 to 4.9MPa
- SAILING Check Valveatribut:
- Material: Brass
- Type of Pressure: PN16
- Kitz 10K Swing Chuck Flange Type 10FCOU Seriesatribut:
- Material (hinge pin): SUS304
- Material (plug): SS400
- Class: 10K
Daftar Harga checkvalve Terbaru October 2026
| Kitz Cast Bronze Y Type Strainer Screwed Ends | Rp1.399.900 |
| KECKLEY Check Valves | Rp3.099.900 |
| MILWAUKEE VALVE Check Valves | Rp1.199.900 |
| Onda Check Valve (Katup Cek) | Rp119.900 |
| TOYO VALVE Y-strainer Class150 cast Bronze | Rp699.900 |
| Kitz Cast Bronze Swing Check Valve Screwed Ends | Rp219.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| Daikin In-Line Check Valve | Rp1.899.900 |
| HAMMOND VALVE Check Valves | Rp2.699.900 |
| Milton Pneumatic Check Valve | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/KECKLEY%20Check%20Valves/qhP109401953-7.jpg)
/MILWAUKEE%20VALVE%20Check%20Valves/1nP109402059-11.jpg)
/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)

/Kitz%20Cast%20Bronze%20Swing%20Check%20Valve%20Screwed%20Ends/dbP109132479-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)

/HAMMOND%20VALVE%20Check%20Valves/osP109401892-1.jpg)

/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)
/P103051604-1.jpg)

/Frap%20Check%20Valve/8zP108153323-1.jpg)
/TOYO%20VALVE%20Bronze%20Swing%20Check%20Valve%2010K/81P110966289-1.jpg)
/P102030684-1.jpg)
/SAILING%20Check%20Valve/ayP110196394-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)