Beli charger mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Car Charger Mobil USB 4 Port QC3.0
    Mulai

    Rp20.900

    Taffware Car Charger Mobil USB 4 Port QC3.0
    Deskripsi:
    Car charger ini memiliki 4 port USB yang digunakan untuk charging empat gadget Anda sekaligus dengan aman di mobil. Car charger ini juga menggunakan bahan ABS dan desain minimalis, membuat charger terlihat menarik untuk interior dashboard mobil Anda
    atribut:
    • Power (W): 35
    • Dimensions (mm): 40 x 40 x 70 mm
    • Number of Ports: 4 Port
    • Output (V/A): 45112
    • Input (V): DC 12 - 32
    • Current (A): 7
    • Material: ABS dan PC
  2. Ayoto Double USB Charger Indikator LED Motor Mobil
    Mulai

    Rp67.900

    Ayoto Double USB Charger Indikator LED Motor Mobil
    Deskripsi:
    - Waterproof- Bisa untuk Mobil atau Motor- USB-01 tidak ada indikator Voltase
    atribut:
    • Current: AC & DC
  3. Taffware Dual USB Car Charger
    Mulai

    Rp34.900

    Taffware Dual USB Car Charger
    Deskripsi:
    Port charger mobil ini memiliki 2 port USB yang dapat digunakan untuk mengisi daya gadget Anda di mobil. Dilengkapi dengan display LED, Anda dapat melihat voltase kekuatan pengisian daya pada mobil Anda. Port charger ini cocok digunakan untuk Anda yang serign beraktivitas menggunakan mobil
    atribut:
    • Dimensions (cm): 3.8x2.8x8
    • Number of Ports: 2 Port
    • Output (V/A): DC 5 / 3.1
    • Input (V): DC 12 - 24
    • Connection: Cigarette Plug
    • Material: Plastik
  4. Drawell UV/VIS Spectrophotometer
    Mulai

    Rp23.999.900

    Drawell UV/VIS Spectrophotometer
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
  5. KOEHLER BRIGHTSTAR Vehicle Power Adapter & Charger
    Mulai

    Rp519.900

    KOEHLER BRIGHTSTAR Vehicle Power Adapter & Charger
    Deskripsi:
    These chargers plug into a vehicle's 12V auxiliary outlet and convert the outlet into an alternative connection, such as USB, for charging accessories.
    atribut:
    • UNSPSC: 25172901
    • Color: Black
    • Cord Length (ft): 2
    • Number of Connections: 1
    • Ports: DC Plug
    • Product Type: Charger
  6. Digidock USB Car Charger
    Mulai

    Rp459.900

    Digidock USB Car Charger
    Deskripsi:
    CA-3440, the best 2 USB Ports car charger for you. It allows you to charge your device that powered by Micro/Mini USB and Apple connector with the cable you have in the car more Stably, Quickly and Safely. Powerful 4.0A USB output makes your application
    atribut:
    • Input Voltage: DC 12V/24V
    • USB Output: 5V/4.0A
    • Operations Temperature: 0 degree C up to +50 degree C
    • Storage Temperature: -20 degrees C up to +80 degree C
    • Dimensions: 58.6x32.5x32.5mm
  7. ELECOM In-Vehicle Charger Car Cigar Socket USB A x3 Port
    Mulai

    Rp299.900

    ELECOM In-Vehicle Charger Car Cigar Socket USB A x3 Port
    Deskripsi:
    Supports Qualcomm (R) Quick Charge (TM) 3.0 for fast charging. With a total maximum output of 30W, this in-vehicle charger can charge 3 devices such as smartphones at the same time.
    atribut:
    • Color: Black
    • Power Source: Accessory socket
    • Light Color: Blue/red
    • Connector Shape: USB (Type-A) port (female) x 3
    • Outer Dimensions (WxDxH) (mm): Approximately 28x69x44 (excluding protrusions)
    • Rated Input Voltage (V) : DC12/24
    • Rated Output Current (A) : Maximum 3 for green ports, maximum 2.4 for black ports (maximum 2.4 for each port)
    • Rated Output Voltage (V) : Green port is DC3.6 to 20 (varies in 200mV units), black port is 5
    • Region to Use: Japan
    • Suitable Size (Φmm): 20.8~22.0
    • Various certifications: QuickCharge3.0
  8. KRISBOW Filter Regulator Lubricator
    Mulai

    Rp999.900

    KRISBOW Filter Regulator Lubricator
    Deskripsi:
    Filter Regulator LubricatorMetal Bowl with Gauge 1inch
    atribut:
    • Adj. Pressure Range (bar): 10
    • Max. Service Pressure (bar): 15
    • Operating Temperature Range (°C): 5 - 80
    • Filter Element (micron): 5
  9. SANWA SUPPLY Car Charger
    Mulai

    Rp169.900

    SANWA SUPPLY Car Charger
    Deskripsi:
    It is a car charger equipped with one USB charging port and can charge smartphones and tablets. It can be charged with a maximum output of 2.4A. Since it is compatible with both 12V and 24V vehicles, it can be used not only for ordinary vehicles but also for large vehicles such as trucks.
    atribut:
    • Number of Ports: 1
    • AS ONE Part Number: 64-0909-11
    • Mass (g): About 20
    • Connector: USB A connector female
    • Suitable Models: Various smartphones, tablets, iPads, iPhones, iPods, and other devices that can be charged with output up to 5V / 2.4A
    • Dimensions, Width WxDepth DxHeight H (mm): 25.2x59x25.2
    • Rated Input (V): DC12/24
    • Rated Output (VA): DC5/2.4
  10. Green Leaf Ember Plastik Excellent Gagang Nikel
    Rating:
    100% of 100
    (4)
    Mulai

    Rp56.900

    Green Leaf Ember Plastik Excellent Gagang Nikel
    Deskripsi:
    Ember Plastik Excellent Gagang Nikel 10 Liter Terbuat dari Plastik dengan Kualitas yang Baik Sehingga Kuat Menampung Air Sesuai dengan Kebutuhan, Ember Plastik dari Kami Tersedia Dalam Beberapa Pilihan Ukuran dan Warna
  11. DLAB Spectrophotometer
    Mulai

    Rp34.999.900

  12. Wipro Belt Tension Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Wipro Belt Tension Meter
    Deskripsi:
    - Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.
    atribut:
    • Range (mm): 0-20
  13. Anker PowerDrive Car Charger
    Mulai

    Rp179.900

    Anker PowerDrive Car Charger
    Deskripsi:
    PowerDrive 2 Alloy Metal Mini Car ChargerMini 24W 4.8A Metal Dual USB Car Charger, PowerDrive 2 Alloy Flush Fit Car Adapter with Blue LED, for iPhone XR/Xs/Max/X/8/7/Plus, iPad Pro/Air 2/Mini, Galaxy, LG, HTC and Morecatatan:PowerDrive 2 Alloy dirancang agar sesuai dengan port kendaraan DC dengan tonjolan minimal, meskipun beberapa dapat terjadi tergantung pada ukuran port DC mobil Anda.
  14. UGREEN Car Charger
    Mulai

    Rp259.900

    UGREEN Car Charger
    Deskripsi:
    Dual Port USB A USB Type-C UGREEN Car Charger CD130 40858 Merupakan car Charger yang memiliki output maksimal 30W dan sudah support PD. Charger ini terbuat dari bahan alumunium alloy dengan desain yang compact serta ringan.
    atribut:
    • Color: Silver
    • Compatibility: Universal Compatibility, PD3.0 / QC 3.0 / AFC / SCP / BC1.2 / DCP / APPLE 5V2.4A / Samsung5V2A
    • Dimensions (inch): 1x1x2.1
    • Material: Aluminium Alloy
    • Maximum Output Power (W): 30
    • Output A + C: 5V=4.8A
    • Output USB-A: 5V=3A, 5V=4.5A, 5V=5A, 9V=3A, 12V=2.5A
    • Output USB-C: 5V=3A, 9V=3A, 12V=2.5A, (PPS: 3.3V-11V=2.7A)
    • What is in The Box: 1x Car Charger Ugreen CD130 40858 Dual port Charger
  15. AUKEY Car Charger
    Mulai

    Rp139.900

  16. DV Cable Sleeve Vinyl
    Mulai

    Rp5.900

    DV Cable Sleeve Vinyl
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
  17. KOEHLER BRIGHTSTAR Safety-Rated Handheld Flashlight
    Mulai

    Rp1.299.900

    KOEHLER BRIGHTSTAR Safety-Rated Handheld Flashlight
    Deskripsi:
    These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.
    atribut:
    • UNSPSC: 39111702
    • Application: Explosion Proof
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Beam Color: White
    • Beam Focus: Adjustable
    • Beam Pattern: Spot
    • Body Color: Yellow
    • Body Diameter (inch): 2
    • Body Material: Polymer
    • Drop Rating (m): 2
    • Features: Tail Cap Slot for Lanyard
    • Hands Free Capable: Yes
    • Hazardous Location Specification: Class I, Div 1 and 2, Group A, B, C, D; Class II, Div 1 and 2, Group E, F, G; Class III, Div 1 and 2
    • IP Rating: IPX7
    • Includes Batteries: No
    • Includes Charger: No
    • Includes Secondary Light: Yes
    • Intrinsically Safe: Yes
    • Lamp Life (hour): 30000
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
    • Max. Brightness (lm): 325
    • Maximum Beam Distance (m): 236
    • Maximum Run Time (hour): 24
    • Mount Type: Magnet
    • Number of Batteries: 3
    • Overall Length (inch): 7-1/8
    • Peak Beam Intensity (cd): 14000
    • Power Source: Battery
    • Rechargeable: No
    • Run Time at Max. Brightness (hour): 7
    • Series: Razor
    • Standards: UL Listed 913
    • Switch Location: Head
    • Switch Type: Push Button
    • Weight with Batteries (oz): 8
  18. Ayoto Lampu Tembak
    Mulai

    Rp93.900

    Ayoto Lampu Tembak
    Deskripsi:
    - Bisa untuk Mobil, Motor, Truck- Pengganti Lampu Kabut (Diluar Mika Foglamp/Kabut)- Tidak ada kipas
    atribut:
    • Color Temperature (Kelvin): Lampu Jauh : 6000; Lampu Dekat : 3000
    • Color: Lampu Jauh : Putih; Lampu Dekat : Kuning
    • Ingress Protection: IP67 (Waterproof)
  19. Ayoto Lampu Utama Mobil
    Mulai

    Rp669.900

    Ayoto Lampu Utama Mobil
    Deskripsi:
    Bisa untuk semua mobil bersoket H4, kecuali Ayla, Calya, Agya, Sigra hanya bisa memakai M4A
    atribut:
    • Socket Type: H4
    • Power (W): Hi-Lo 55
    • Voltage (V): 9-32
    • Current: DC
    • Lumen: High : 12000, Low : 8000
    • IP Rate: IP 67
    • Color Temperature (Kelvin): 6000
    • Heat Dissipation Theory: Aviation aluminum 6063
    • Light Source: CSP
    • Operating Life (hour): 30000
    • Operating Temperature (°C): -40 ±80
Daftar Harga charger mobil Terbaru March 2026
Taffware Car Charger Mobil USB 4 Port QC3.0Rp20.900
Ayoto Double USB Charger Indikator LED Motor MobilRp67.900
Taffware Dual USB Car ChargerRp34.900
Drawell UV/VIS SpectrophotometerRp23.999.900
KOEHLER BRIGHTSTAR Vehicle Power Adapter & ChargerRp519.900
Digidock USB Car ChargerRp459.900
ELECOM In-Vehicle Charger Car Cigar Socket USB A x3 PortRp299.900
KRISBOW Filter Regulator LubricatorRp999.900
SANWA SUPPLY Car ChargerRp169.900
Green Leaf Ember Plastik Excellent Gagang NikelRp56.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)