ELECOM Accessories Socket In-Vehicle Car Charger Type-C USB PD (Pengisi Daya Mobil)

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
AS ONE Part Number65-0310-06
Power SourceAccessory socket
Included AccessoriesNone
Light ColorBlue
Available countriesJapan
Charging methodAutomatic charging function
Connector ShapeUSB~Type-C (USB-C) connector (female)
Outer Dimensions (WxDxH) (mm)32x66x32~* Excluding protrusions
Rated Input Voltage (V) DC12/24
Rated Output Current (A) USB~Type-C (USB-C) port: 3 (at 5V) /2.22 (at 9V), USB-A port: 2.4
Rated Output Voltage (V) USB~Type-C (USB-C) port: DC5/9, USB-A port: DC5
Suitable Sockets (mm)Φ20.8~Φ22.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a USB Type-C (TM) (USB-C (TM)) port and a USB-A port that comply with the USB Power Delivery standard, the vehicle can charge two smartphones and other devices with a total maximum output of 32W. Charger.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait