SANWA SUPPLY Accessories Socket Car Charger (Pengisi Daya Mobil)

Sebelum PPN:
Rp229.900
Spesifikasi
Number of Ports1
AS ONE Part Number64-0909-11
Mass (g)About 20
ConnectorUSB A connector female
Suitable ModelsVarious smartphones, tablets, iPads, iPhones, iPods, and other devices that can be charged with output up to 5V / 2.4A
Dimensions, Width WxDepth DxHeight H (mm)25.2x59x25.2
Rated Input (V)DC12/24
Rated Output (VA)DC5/2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a car charger equipped with one USB charging port and can charge smartphones and tablets.
It can be charged with a maximum output of 2.4A.
Since it is compatible with both 12V and 24V vehicles, it can be used not only for ordinary vehicles but also for large vehicles such as trucks.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait