Beli cctv bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Fixed Domeatribut:
- Resolution (MP): 2
- IP Rating: IP66
- Impact Protection (EN 50102): IK10
- Frame Rate (fps): 1 to 30
- Lens Focal Length (mm): 3.20 to 10
- Minimum Illumination in Color (lx): 0.06
- Minimum illumination in Monochrome (lx): 0.02
- Operating Temperature (°C): -30 to 50
- Operating Temperature (°F): -22 to 122
- Resolution: 1920x1080; 1280x720; 768x432; 640x480
- Sensor Type: 1/2.8 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- BOSCH Bullet Cameraatribut:
- Resolution (MP): 2
- IP Rating: IP66
- Impact Protection (EN 50102): IK10
- Built-in IR (ft): 98
- Built-in IR (m): 30
- Field of View Wide (°): 33 to 104
- Frame Rate (fps): 20 to 30
- Lens Focal Length (mm): 3.20 to 10
- Minimum Illumination in Color (lx): 0.06
- Minimum illumination in Monochrome (lx): 0.02
- Operating Temperature (°C): -30 to 50
- Operating Temperature (°F): -22 to 122
- Resolution: 1280x1024; 1280x720; 768x432; 640x480; 720x480
- Sensor Type: 1/2.8 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- BOSCH PTZ DomeDeskripsi:PTZ dome 2MP 12x clear indoor in-ceiling- Perfect combination of style and technology for indoor installations that require high-quality imaging in a compact and aesthetic dome housing- Integrated 12x optical zoom that clearly identifies people (90 m / 295 ft maximum) without loss of any identification details (250 pixels/m).- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Simple installation with flexible mounting options (in-ceiling or surface mounting)atribut:
- Resolution (MP): 2
- Color: White
- Effective Picture Elements (HxV) (px): 1945x1097
- Input Voltage (VAC): 21 to 30
- Iris Control: Automatic
- Pre-position Accuracy (°): average 0.10
- BOSCH Turret CameraDeskripsi:Turret camera 5MP HDR 120° IP66 IK10 IR- 5MP resolution with image quality up to 30 fps for highly detailed images- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in IR illuminator with 15 m (49 ft) viewing distanceatribut:
- Resolution (MP): 5
- IP Rating: IP66
- Impact Protection (EN 50102): IK10
- HDR (°): 120
- Built-in IR (ft): 49
- Built-in IR (m): 15
- Field of View Wide (°): 94 to 118
- Frame Rate (fps): 20 to 25
- Lens Focal Length (mm): 2.30 to 2.80
- Operating Temperature (°C): -30 to 50
- Operating Temperature (°F): -22 to 122
- Resolution: 1920x1080; 1280x720; 768x432; 640x480; 3072x1728; 2304x1296; 720x480; 2720x1530
- Sensor Type: 1/2.9 inch CMOS
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- BOSCH Fixed Micro DomeDeskripsi:Fixed micro dome 5MP HDR 120° IK08- 1080p and 5MP resolutions- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data- Fully configurable H.265 multi-streaming- High Dynamic Range (120 dB) for challenging bright and dark scenes- Built-in microphone for audio recordingatribut:
- Video Compression: H.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC
- Panasonic Kamera CCTV (Kamera Pengaman)atribut:
- Resolution: 1 MP
- Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
- Number of pixels: 1280 (H) x 720 (V)
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Taffware Mini WiFi IP Camera CCTV Wide Angle 1080PDeskripsi:Kamera CCTV mini ini hadir dengan bentuk yang sangat kecil. Meskipun begitu, kamera ini tetap dapat menghasilkan rekaman gambar berkualitas tinggi mencapai 1080 piksel dengan sudut lensa mencapai 150 derajat. Kamera ini cocok digunakan di lingkungan perkantoran maupun perumahanatribut:
- Diameter (mm): 44
- Height (mm): 24
- Resolution: 1920 x 1080 @ 30 FPS
- Camera Sensors: 2 MP
- External Storage: Kartu Micro SD Max 128 GB (Tidak Termasuk Kartu Penyimpanan)
- Camera Angle (°): 150
- Material: Plastik
- Video Formats: AVI
- Panasonic Kamera CCTV Seri E (Kamera Pengaman)atribut:
- Resolution (MP): 1.3
- IR Distance (m): 20
- Dahua Kamera CCTV Seri HAC (Kamera Pengaman)atribut:
- Image Sensor (inch): 1/2.7 CMOS
- Scanning System: Progressive
- Bardi Kamera CCTVDeskripsi:BARDI IP Camera Outdoor Static with PoE merupakan kamera pintar yang dapat menyalurkan video dan suara langsung melalui smartphone.IP Camera ini memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi.Pada posisi gelap terdapat 3 Night mode yang dapat dipilih, (IR Mode, Color Light Mode, Auto Mode) dan juga terdapat lampu sorot untuk hasil gambar yang lebih baik pada malam hari.BARDI IP Camera Outdoor Static with PoE ini hanya hanya perlu untuk disambungkan ke sumber listrik dan dihubungkan ke aplikasi BARDI Smart Home dengan menggunakan koneksi Wifi 2.4 Ghz untuk dapat berfungsi dengan optimal dan juga bisa disambungkan langsung dengan router untuk koneksi yang jauh lebih stabil.BARDI IP Camera Outdoor Static with PoE memiliki nilai IP67 (Ingress Protection) sehingga lebih tahan terhadap curah hujan yang jauh lebih tinggi.atribut:
- Wireless (Ghz): 2.4 (Wifi)
- IT Smart CCTV CameraDeskripsi:- IT Smart CCTV Camera. - IT Smart - App control. - FHD Resolution 1920x1080. - 2 Way Audio. - Motion & Sound Detection.atribut:
- Color: Black
- Type/Series: Security & Video Surveillance
- Uniview Kamera CCTVatribut:
- Lens Mount: M12
- Exposure Mode: 4 Modes: Global (Default), BLC, HLC, DWDR
- Flip: Supports 180° Horizontal Flip, 180° Vertical Flip.
- Illumination Distance (m): 20
- Life Time (hour): ‰¥60000
- WDR: DWDR
- White balance: 2 Modes: Auto (Default), Manual
- Ezviz Outdoor CCTVDeskripsi:All-around protection with enhanced performanceH8c 2K⁺ dapat menjadi pilihan ideal Anda sebagai kamera luar ruangan dengan fitur yang lengkap guna meningkatkan keamanan rumah, terutama untuk memantau area yang luas. Dengan resolusi 2K⁺ superiornya dan area pandang 360 derajat, kamera ini dapat dengan mudah mengawasi halaman belakang atau pintu masuk garasi Anda tanpa titik buta. Kamera lanjutan ini juga menambahkan deteksi manusia dan pelacakan zoom otomatis untuk menangkap aktivitas penting dengan lebih baik menggunakan peringatan yang lebih cerdas.atribut:
- Dimensions (mm): 100.1x129.2x149.8
- Max. Bitrate (Mbps): 4
- Camera Angle (°): 360
- Camera Sensors (MP): 2
- Channel Bandwidth (MHz): Support 20
- Frame Rate (fps): 30
- Frequency Range (GHz): 2.4~2.4835
- Lens Mount: M12
- Micro SD Card Slot (GB): Up To 512
- Night Vision Distance (m): 30
- Power Consumption (W): Max. 12
- Power Supply (V/A): DC 12/1
- Hikvision IR PTZ Camera (Plastic Housing)Deskripsi:4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.atribut:
- Size (inch): 4
Daftar Harga cctv bosch Terbaru January 2026
| BOSCH Fixed Dome | Rp13.999.900 |
| BOSCH Bullet Camera | Rp15.999.900 |
| BOSCH PTZ Dome | Rp30.999.900 |
| BOSCH Turret Camera | Rp12.999.900 |
| BOSCH Fixed Micro Dome | Rp6.499.900 |
| Panasonic Kamera CCTV (Kamera Pengaman) | Rp779.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| HONEYWELL Kamera CCTV (Kamera Pengaman) | Rp879.900 |
| Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P | Rp56.900 |
| Panasonic Kamera CCTV Seri E (Kamera Pengaman) | Rp3.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Fixed%20Dome/7eP107756266-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Bullet%20Camera/9lP107756345-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20PTZ%20Dome/a3P107756363-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Turret%20Camera/7wP107756284-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/BOSCH%20Fixed%20Micro%20Dome/6wP107756248-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20Kamera%20CCTV%20(Kamera%20Pengaman)/P102115008-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20Kamera%20CCTV%20(Kamera%20Pengaman)/P102093634-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Taffware%20Mini%20WiFi%20IP%20Camera%20CCTV%20Wide%20Angle%201080P/4gP107922160-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20Kamera%20CCTV%20Seri%20E%20(Kamera%20Pengaman)/P102115015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20Kamera%20CCTV%20Seri%20HAC%20(Kamera%20Pengaman)/l2P103752758-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Bardi%20Kamera%20CCTV/cmP108903454-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Uniview%20Kamera%20CCTV/p1P108180901-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Ezviz%20Outdoor%20CCTV/7nP109125275-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20IR%20PTZ%20Camera%20(Plastic%20Housing)/bjP109972415-1.jpg)