BOSCH Turret Camera (Kamera Pengawas)

Kondisi Barang:
Sebelum PPN:
Rp12.999.900
Spesifikasi
Resolution (MP)5
IP RatingIP66
Impact Protection (EN 50102)IK10
HDR (°)120
Built-in IR (ft)49
Built-in IR (m)15
Field of View Wide (°)94 to 118
Frame Rate (fps)20 to 25
Lens Focal Length (mm)2.30 to 2.80
Operating Temperature (°C)-30 to 50
Operating Temperature (°F)-22 to 122
Resolution1920x1080; 1280x720; 768x432; 640x480; 3072x1728; 2304x1296; 720x480; 2720x1530
Sensor Type1/2.9 inch CMOS
Video CompressionH.264 (ISO/IEC 14496-10); M-JPEG; H.265/HEVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Turret camera 5MP HDR 120° IP66 IK10 IR
- 5MP resolution with image quality up to 30 fps for highly detailed images
- Built-in Essential Video Analytics to trigger relevant alerts and quickly retrieve data
- Fully configurable H.265 multi-streaming
- High Dynamic Range (120 dB) for challenging bright and dark scenes
- Built-in IR illuminator with 15 m (49 ft) viewing distance

Ulasan Produk

Tidak ada ulasan

Halaman Terkait