Beli carbon fiber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAKAI OVEX Thin Layer Carbon Fiber Cloth
    Mulai

    Rp1.799.900

    SAKAI OVEX Thin Layer Carbon Fiber Cloth
    atribut:
    • Plain Weave (Thread Width) (mm): 3
    • Material: Carbon Fiber
  2. SUNLU Filament 3D Printer PLA Carbon Fiber 1.75
    Mulai

    Rp369.900

    SUNLU Filament 3D Printer PLA Carbon Fiber 1.75
    Deskripsi:
    SUNLU Carbon Fiber is a PLA filament infused with carbon fiber particles to achieve a lightweight, high strength and highly durable 3D prints.
    atribut:
    • Net Weight Filament (kg): 1
    • Diameter (mm): 1.75 (Tolerance ±0.05mm)
    • Recommended Print Temperature (°C): Hotend: 190-230, Bed/Build Plate: 60-80
  3. ENKA Mechanical Gland Packing Carbon Fiber
    Mulai

    Rp4.699.900

    ENKA Mechanical Gland Packing Carbon Fiber
    Deskripsi:
    From carbon fiber braided into square section impregnated with lubricants, premium performance and economy in most high speed chemical.
    atribut:
    • Applications: Boiler feed pumps, mixer in strong acid and alkaline chemical and caustic products etc..
    • Temperature (°C): -130 to 650
    • Pressure (bar): 30-250
    • Flow (m/s): 1-30
    • Ph: 0-14
  4. SUNLU 3D Printer Filament PETG 1.75mm
    Mulai

    Rp259.900

    SUNLU 3D Printer Filament PETG 1.75mm
    Deskripsi:
    PETG filament good toughness, high hardness, high impact strength, and more durable than PLA. PETG has high layer adhesion and resistance, suited for print Mechanically-Stressed Components / Parts. No Odour printing, it allows to printing indoor. Doesn't warp printing.PETG can easily print on any surface, such as Glass, Buildtak, etc.3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.
    atribut:
    • Material: PETG / Polyethylene Terephthalate Glycol
    • Diameter (mm): 1.75
    • Diameter Tolerance (mm): 0.02
    • Printing Temperature (°C): 230 - 260
    • Bed Temperature (°C): 60 - 120
    • Box Measurement (cm): 21x21x7.3
    • Inspection Report: ROHS / REACH
    • Melt Flow Rate (g/10min): 8-13 (at 230°C, 2.16kg)
    • Net Length (m): 330
    • Packaging: Plastic, Vaccumed
    • Printing Speed (mm/s): 50-100
    • Roll Measurement (cm): Dia. 20x6.6
    • Tensile Strength (kgf): 9-14
  5. TORAY Replacement Lens Toraysee Anti-Fog (Lensa Penganti)
    Mulai

    Rp169.900

    TORAY Replacement Lens Toraysee Anti-Fog (Lensa Penganti)
    Deskripsi:
    Microfiber wiper that provides anti-fog effect. It also has excellent wiping performance.Anti-fogging and wiping applications for eyeglasses, etc.*Please check the instruction manuals for this product and the applicable lens and follow the instructions.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • TRUSCO Number: 393-2973
  6. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.099.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  7. Sigma-Aldrich N N-Dimethyl-P-Phenylenediamine
    Mulai

    Rp2.099.900

    Sigma-Aldrich N N-Dimethyl-P-Phenylenediamine
    atribut:
    • Linear Formula: (CH3)2NC6H4NH2
  8. TORAY Clean Wiper
    Mulai

    Rp209.900

  9. Chemplex Porous Film
    Mulai

    Rp5.599.900

    Chemplex Porous Film
    atribut:
    • Size (mmxcm): 63.5x508
    • Material: PP
    • Package Size (mm): 115x55x50
  10. TRICRAFT Cutting Wheel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    TRICRAFT Cutting Wheel
    atribut:
    • Dimensions (mm): 355x3x25.4
    • Suitable For: Cutting Stainless Steel, Metal
    • Product ID: TRI0102
    • Size (inch): 14
  11. KENTA Carbon Fiber Digital Caliper (Jangka Sorong)
    Mulai

    Rp309.999.900

    KENTA Carbon Fiber Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Carbon fiber ruler, light weight, easy deformation- Titanium jaws, wear resistance- Jaws can be replaced after wear and tear- Waterproof / dustproof: IP54- Resolution: 0.01mm / 0.0005inch- Key Functions: on / off, zero, metric / inch conversion, set the initial value, min / max measurement, measurement tolerances- With a jog box- CR2032 battery- Data interface- Optional access ories:stand- Unit:mm
    atribut:
    • Range (mm): 0-1000(0-40inch)
    • Accuracy (mm): ± 0.03
    • Dimensions a (mm): 125
    • Dimensions d (mm): 150
    • Dimension L (mm): 1310
  12. Tajima ACP ACP Indoor 3mm PE series
    Mulai

    Rp279.900

    Tajima ACP ACP Indoor 3mm PE series
    Deskripsi:
    Kokoh, tidak mudah patah, warna tahan lama.
    atribut:
    • Dimensions (mm): 3x1220x2440
  13. Non Brand Asbest Fiber Carbon Graphite
    Mulai

    Rp8.999.900

  14. Avian No Drop Serat Fiber
    Mulai

    Rp8.900

    Avian No Drop Serat Fiber
    Deskripsi:
    Serat fiber penguat untuk menutup retakan sehingga anti bocor dan tahan terhadap retak.
    atribut:
    • Appearance: Fiber
    • Color: Clear
    • Layers: 2-3
    • Size (cm): 25x90
    • Water Contents (%): ≤ 4.6
  15. ROHA Fiber Glass Kain
    Mulai

    Rp1.399.900

Daftar Harga carbon fiber Terbaru March 2026
SAKAI OVEX Thin Layer Carbon Fiber ClothRp1.799.900
SUNLU Filament 3D Printer PLA Carbon Fiber 1.75Rp369.900
ENKA Mechanical Gland Packing Carbon FiberRp4.699.900
SUNLU 3D Printer Filament PETG 1.75mmRp259.900
TORAY Replacement Lens Toraysee Anti-Fog (Lensa Penganti)Rp169.900
NICHIASU Naflon Carbon Fiber Packing-LRp2.799.900
MATEX Carbon Fiber Gland PackingRp2.099.900
Sigma-Aldrich N N-Dimethyl-P-PhenylenediamineRp2.099.900
TORAY Clean WiperRp209.900
Chemplex Porous FilmRp5.599.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)

Halaman Terkait