SUNLU Filament ASA 1.75 (Filamen Printer 3D)

Sebelum PPN:
Rp359.900
Spesifikasi
Net Weight Filament (kg)1
Diameter (mm)1.75 (Tolerance ±0.05mm)
Recommended Print Temperature (°C)Hotend: 230-260, Bed/Build Plate: 80-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SUNLU ASA has excellent mechanical physical property as engineering plastics with outstanding weather resistance, high temperature resistance and anti-UV performance. ASA also works as an anti-static material that repels dust from the print surface.

Ulasan Produk

Tidak ada ulasan