YOSHINO Cloth Semi-Carbon (Terpal)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Length (m)30
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
ShapeRoll Type
Thickness (mm)1
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The operating temperature range is up to 250°C (if used continuously at 250°C the usage period is approximately one week) We do not deliver to private homes (detached houses or apartment buildings).
Feature
Excellent flame resistance. High density and flexible feel, easy to apply. No skin irritation like glass fiber. Resistant to organic solvents, weak alkalis, and weak acids.
Use
For heat insulation, fire prevention and heat retention. For preventing burns on various pipes and equipment. Asbestos substitute.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait